Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

CORNER ANGLE P STRUT PS 745 GR 3HL CORNER ANGLE

  

*Images are for illustration purposes only and may not be an exact representation of the product

CORNER ANGLE P STRUT PS 745 GR 3HL CORNER ANGLE

SKU: 562634
CORNER ANGLE TYPE; ASTM A575, ASTM A576 STEEL MATERIAL; 3-7/8 INCH L X 1-5/8 INCH W X 1-7/8 INCH H SIZE; POWER-GREEN. FINISH; 1-5/8 INCH CHANNEL WIDTH; 1/4 INCH THICKNESS; FORMED PICKLED OILED PROCESS; 58 LB PER 100 PIECES WEIGHT; 3 HOLE(S)

Overview

CORNER ANGLE TYPE; ASTM A575, ASTM A576 STEEL MATERIAL; 3-7/8 INCH L X 1-5/8 INCH W X 1-7/8 INCH H SIZE; POWER-GREEN. FINISH; 1-5/8 INCH CHANNEL WIDTH; 1/4 INCH THICKNESS; FORMED PICKLED OILED PROCESS; 58 LB PER 100 PIECES WEIGHT; 3 HOLE(S)

Specifications

GTIN
00702316522671
Energy Star Flag
No
Manufacturer Part Number
PS 745
Manufacturer Name
POWER STRUT DIV ALLIED TUBE COND
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Contact manufacturer
UNSPSC
30101504
UPC
70231652267
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.