Tour  

CORNER ANGLE P STRUT PS 604 GR 2 HL CRNR ANG

  

*Images are for illustration purposes only and may not be an exact representation of the product

CORNER ANGLE P STRUT PS 604 GR 2 HL CRNR ANG

SKU: 460424
CORNER TYPE; ASTM A575/A576/A36 STEEL MATERIAL; 1-5/8 INCH L X 2-1/4 INCH H SIZE; PAINTED GREEN FINISH; 1-5/8 INCH CHANNEL WIDTH; 1/4 INCH THICKNESS; PICKLED, OILED PROCESS; 38 LB WEIGHT; 2 HOLE(S); 9/16 INCH DIA HOLE/SLOT SIZE; 2 SIDE(S)

Overview

CORNER TYPE; ASTM A575/A576/A36 STEEL MATERIAL; 1-5/8 INCH L X 2-1/4 INCH H SIZE; PAINTED GREEN FINISH; 1-5/8 INCH CHANNEL WIDTH; 1/4 INCH THICKNESS; PICKLED, OILED PROCESS; 38 LB WEIGHT; 2 HOLE(S); 9/16 INCH DIA HOLE/SLOT SIZE; 2 SIDE(S)

Specifications

RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
UNSPSC
30101800
GTIN
00702316501225
Brand Name
No
Manufacturer Part Number
PS 604
Manufacturer Name
POWER STRUT DIV ALLIED TUBE COND
UPC
70231650122
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.