Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

CORD AND CABLE FITTING CRS H CGFP192 1 2 125 250 CORDCON

  

*Images are for illustration purposes only and may not be an exact representation of the product

CORD AND CABLE FITTING CRS H CGFP192 1 2 125 250 CORDCON

SKU: 394552
STRAIGHT MALE TYPE; RUGGED ELECTROGALVANIZED CHROMATE STEEL BODY/GLAND NUT, NEOPRENE BUSHING MATERIAL; 1-9/32 INCH DIA X 2-1/8 INCH L SIZE; UL 514-B APPROVAL; WET LOCATION APPLICATION; 1/2 INCH THREAD SIZE; 0.125 TO 0.25 INCH CORD SIZE

Overview

STRAIGHT MALE TYPE; RUGGED ELECTROGALVANIZED CHROMATE STEEL BODY/GLAND NUT, NEOPRENE BUSHING MATERIAL; 1-9/32 INCH DIA X 2-1/8 INCH L SIZE; UL 514-B APPROVAL; WET LOCATION APPLICATION; 1/2 INCH THREAD SIZE; 0.125 TO 0.25 INCH CORD SIZE

Specifications

RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39131711
GTIN
00782274151908
Brand Name
No
Manufacturer Part Number
CGFP192
Manufacturer Name
EATON CROUSE HINDS INDUSTRIAL
UPC
78227415190
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.