Copper Plenum Rated Cable 14/4

  

*Images are for illustration purposes only and may not be an exact representation of the product

Copper Plenum Rated Cable 14/4

SKU: 366458
14/4 Plenum rated copper cable.
  • Conductor has copper construction
  • For voice, data and video applications

Overview

14/4 Plenum rated copper cable.

Specifications

Conductor Material
Copper
Insulation Color
No
Insulation Material
No
Jacket Material
No
Number of Conductors
4
Packing Type
No
Shield Type
No
Stranded/Solid
No
Degree of Protection
No
Type
Plenum Rated
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Wire Gauge Size
14 AWG
Item Name
Cable
Brand Name
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.