Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Copper MC Cable 12/4 1000-ft Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Copper MC Cable 12/4 1000-ft Reel

SKU: 132904
12/4 MC Cable has PVC coating for added durability. This copper cable is 1000-ft long and comes in a reel.
  • Length of 1000-ft
  • Cable has PVC coating to resist corrosion

Overview

12/4 MC Cable has PVC coating for added durability. This copper cable is 1000-ft long and comes in a reel.

Specifications

Insulation Color
No
Degree of Protection
No
Country Of Origin
United States of America
Energy Star Flag
No
Wire Gauge Size
12 AWG
RoHS Flag
Under review (by manufacturer)
UNSPSC
26121613
GTIN
00032886345975
Made In America
Yes
Conductor Material
Copper
Stranded/Solid
No
Brand Name
No
UPC
03288634597
Armor Material
No
Coating Material
PVC
Item Name
MC Cable
Jacket Material
No
Insulation Material
No
Length
1000
Number of Conductors
4
Packing Type
Reel
Is PFA Discontinued
No
Leaf Node Search
PVC Coated MC/Armor Cables
Category Level One Search
Wire
Category Level Two Search
Metal Clad & Armored Cable
Category Level Three Search
PVC Coated MC/Armor Cables
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.