Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Copper Conductor Steel Armored Neutral Per Phase Traditional MC Armored Cable With Grounding 10/3-10/3-10/2 1000-ft Reel Black/Red/Blue Super Neutral

  

*Images are for illustration purposes only and may not be an exact representation of the product

Copper Conductor Steel Armored Neutral Per Phase Traditional MC Armored Cable With Grounding 10/3-10/3-10/2 1000-ft Reel Black/Red/Blue Super Neutral

SKU: 11431
Super Neutral 10/3-10/3-10/2-AWG Traditional MC armored cable has interlocked white painted galvanized steel striped armor for mechanical protection. This 0.808-Inch OD copper cable has THHN/THWN insulation that offers protection against electrical threats. It has voltage rating of 600-Volts. This cable reduces the effects of harmonic currents on the neutral conductors generated by non-linear loads.

Cable has black/red/blue color-coded phase conductors, white with black stripe/white with red stripe/white with blue stripe color-coded neutral conductors and green/green with yellow stripe color-coded ground conductors for easy identification. It withstands temperature rating of 90 deg C in dry condition. This 1000-ft cable comes in a reel. It is perfect for branch circuit and feeder wiring for computers, programmable controllers, electronic discharge lighting, office machines and other electronic equipment. Cable is UL listed, NEC certified and meets Federal specification.
  • Solid MC armored cable
  • Polypropylene tape assembly covering
  • Cable designs and conductor color schemes compatible with most modular office furniture

Overview

Super Neutral 10/3-10/3-10/2-AWG Traditional MC armored cable has interlocked white painted galvanized steel striped armor for mechanical protection. This 0.808-Inch OD copper cable has THHN/THWN insulation that offers protection against electrical threats. It has voltage rating of 600-Volts. This cable reduces the effects of harmonic currents on the neutral conductors generated by non-linear loads.

Cable has black/red/blue color-coded phase conductors, white with black stripe/white with red stripe/white with blue stripe color-coded neutral conductors and green/green with yellow stripe color-coded ground conductors for easy identification. It withstands temperature rating of 90 deg C in dry condition. This 1000-ft cable comes in a reel. It is perfect for branch circuit and feeder wiring for computers, programmable controllers, electronic discharge lighting, office machines and other electronic equipment. Cable is UL listed, NEC certified and meets Federal specification.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Voltage Rating
600 Volt
Type
Neutral Per Phase, Traditional
Color
Black/Red/Blue (Phase), White with Black Stripe/White with Red Stripe/White with Blue Stripe (Neutral)
Wire Gauge Size
10 AWG Phase/Neutral/Ground
Standards
UL 83, 1479, 1569, 1581, 2556, E80042 Listed, NEC 230.43, 300.22(C), 392, 396.10(A), 330, 501, 502, 503, 530, 504, 505, 645 Compliant, Federal Specification: A-A-59544 (Formerly J-C-30B), Cable Tray Rated, UL Classified 1, 2 and 3 Hour Through (Fire) Penetration Product, R14141, Environmental Air Handling Spaces Per NEC and Reg 300.22(C), Conductors Must be Derated Per NEC and Reg Table 310.15(B)(3)(a)
UNSPSC
26121613
Energy Star Flag
No
Temperature Rating
90 deg C Dry
Stranded/Solid
Solid
Brand Name
No
sku
11431
Armor Material
Steel
Conductor Material
Copper
Insulation Material
THHN/THWN
Item Name
MC Armored Cable With Grounding
Jacket Material
No
Length
1000
Number of Conductors
3 Phase, 3 Neutral, 2 Ground
Outside Diameter
0.808
Packing Type
Reel
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.