Copper Conductor Steel Armored Neutral Per Phase MC Armored Cable With Grounding 12/4-12/4-12/1 (2) Black (2) Red (Phase) White (Neutral)

  

*Images are for illustration purposes only and may not be an exact representation of the product

Copper Conductor Steel Armored Neutral Per Phase MC Armored Cable With Grounding 12/4-12/4-12/1 (2) Black (2) Red (Phase) White (Neutral)

SKU: CW742
12/4-12/4-12/1 MC armored cable with grounding, has 0.701-Inch interlocked galvanized steel striped color-coded white armor for mechanical protection. This copper cable has THHN/THWN insulation that offers protection against electrical threats. It has voltage rating of 600-Volts and 120/208-Volts. This cable has two black/two red color-coded phase, white color-coded neutral and green color-coded ground conductors for easy user identification. It withstands temperature rating of 90 deg C in dry condition. It is perfect for branch circuit wiring and for a variety of power distribution systems from lighting, to devices and receptacles. Cable is UL listed, NEC certified, meets Federal specification and OSHA/HUD requirements. We will cut to order.
  • Solid MC armored cable
  • Polypropylene tape assembly covering
  • Conductor has copper construction
  • Eliminates shared neutrals and allows electrical systems to continue to operate
  • Reduces the time it takes to identify a fault circuit

Overview

12/4-12/4-12/1 MC armored cable with grounding, has 0.701-Inch interlocked galvanized steel striped color-coded white armor for mechanical protection. This copper cable has THHN/THWN insulation that offers protection against electrical threats. It has voltage rating of 600-Volts and 120/208-Volts. This cable has two black/two red color-coded phase, white color-coded neutral and green color-coded ground conductors for easy user identification. It withstands temperature rating of 90 deg C in dry condition. It is perfect for branch circuit wiring and for a variety of power distribution systems from lighting, to devices and receptacles. Cable is UL listed, NEC certified, meets Federal specification and OSHA/HUD requirements. We will cut to order.

Specifications

Temperature Rating
90 deg C Dry
Type
Neutral Per Phase
Voltage Rating
600 Volt, 120 - 208 Volt (Neutral)
RoHS Flag
Yes
Wire Gauge Size
12 AWG Phase/Neutral/Ground
UNSPSC
26121613
Packing Type
No
Standards
UL 83, 1479, 1569, 1581, 2556, E80042 Listed, NEC 210.4(B), 230.43, 300.22(C), 330, 392, 396.10(A), 645 Compliant, Federal Specification: A-A-59544 (Formerly J-C-30B), Meets All Applicable OSHA Compliant and HUD Requirements, UL Classified 1, 2 and 3 Hour Through (Fire) Penetration Product, Environmental Air-Handling Space Installation Per NEC 300.22(C), Made in USA of US and Imported Materials, Cable Tray Rated
Energy Star Flag
No
Stranded/Solid
No
Color
(2) Black, (2) Red (Phase), White (Neutral)
Country Of Origin
France
Number of Conductors
4 Phase, 4 Neutral, 1 Ground
Armor Material
No
Brand Name
No
Conductor Material
No
Insulation Material
No
Item Name
MC Armored Cable With Grounding
Jacket Material
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.