Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Copper Conductor MC Cable 12/2 250-ft Coil Brown/Gray MC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Copper Conductor MC Cable 12/2 250-ft Coil Brown/Gray MC

SKU: 10370
MC 12/2 Type MCHV MC copper cable is 250-ft long and comes in coil.
  • Conductor has copper construction
  • Cable length is 250-ft
  • Comes in a coil

Overview

MC 12/2 Type MCHV MC copper cable is 250-ft long and comes in coil.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Type
MCHV
Color
Brown/Gray, Brown/Gray
Wire Gauge Size
12 AWG
UNSPSC
26121629
Energy Star Flag
No
Stranded/Solid
No
Brand Name
No
sku
10370
Armor Material
No
Conductor Material
Copper
Insulation Material
No
Item Name
MC Cable
Jacket Material
No
Length
250
Number of Conductors
2
Packing Type
Coil
Is Not Returnable
No
Hazardous Materials Code
N
Eclipse Keywords Numeric
17044201
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.