Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Copper Conductor MC Armored Cable 12/3-12/3-12/1 1000-ft Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Copper Conductor MC Armored Cable 12/3-12/3-12/1 1000-ft Reel

SKU: 128320
12/3-12/3-12/1 Copper MC armored cable is 1000-ft long and comes in reel.
  • Has length of 1000-ft
  • Comes in reel

Overview

12/3-12/3-12/1 Copper MC armored cable is 1000-ft long and comes in reel.

Specifications

RoHS Flag
Contact manufacturer
Wire Gauge Size
12 AWG
UNSPSC
26121614
Packing Type
Reel
GTIN
00077680259479
Energy Star Flag
No
Stranded/Solid
No
Country Of Origin
United States of America
Number of Conductors
3 + 3 + 1
Armor Material
No
Brand Name
No
Conductor Material
Copper
Insulation Material
No
Item Name
MC Armored Cable
Jacket Material
No
Length
1000
Is PFA Discontinued
No
Eclipse Keywords Numeric
3905
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.