Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Copper Baby BX Cable 18/5

  

*Images are for illustration purposes only and may not be an exact representation of the product

Copper Baby BX Cable 18/5

SKU: 415787
18/5 Baby BX Copper cable is suitable for voice, data and video applications.
  • Conductor has copper construction
  • For voice, data and video applications
  • For voice, data and video applications

Overview

18/5 Baby BX Copper cable is suitable for voice, data and video applications.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ft
Packing Type
No
Stranded/Solid
No
Shield Type
No
Wire Gauge Size
18 AWG
UNSPSC
41113630
RoHS Flag
Yes
Number of Conductors
5
Country Of Origin
France
Energy Star Flag
No
sku
415787
Brand Name
No
Jacket Material
No
Item Name
Baby BX Cable
Insulation Material
No
Insulation Color
No
Degree of Protection
No
Conductor Material
Copper
Is Not Returnable
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.