Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Wiring Device TR7745V-BOX Specification Grade Tamper-Resistant Duplex Receptacle With 2 USB Charging Ports 15-Amp 125-Volt AC/5-Volt DC NEMA 5-15R Ivory Arrow Hart®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Wiring Device TR7745V-BOX Specification Grade Tamper-Resistant Duplex Receptacle With 2 USB Charging Ports 15-Amp 125-Volt AC/5-Volt DC NEMA 5-15R Ivory Arrow Hart®

SKU: 105415
Cooper Wiring Device Arrow Hart® 2-Pole 3-Wire Tamper-resistant duplex receptacle in ivory color, has current rating of 15-Amps and voltage rating of 125-Volt AC/5-Volt DC. Specification grade receptacle features thermoplastic construction. Grounding receptacle with two USB charging ports, has LED indicator light that indicates user whether the device is connected. Receptacle has 6-Inch prestripped wire leads for quick and easy installation. It withstands temperature rating of -40 to 60 deg C. It is perfect for both residential and commercial applications. Screw mountable receptacle has 5-15R configuration for added safety. It has V-5 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is cULus listed and NOM certified.
  • Dual USB charging ports allow you charge most electronic devices without a computer or special adapter
  • Replaces a standard duplex receptacle
  • Features thermoplastic construction

Overview

Cooper Wiring Device Arrow Hart® 2-Pole 3-Wire Tamper-resistant duplex receptacle in ivory color, has current rating of 15-Amps and voltage rating of 125-Volt AC/5-Volt DC. Specification grade receptacle features thermoplastic construction. Grounding receptacle with two USB charging ports, has LED indicator light that indicates user whether the device is connected. Receptacle has 6-Inch prestripped wire leads for quick and easy installation. It withstands temperature rating of -40 to 60 deg C. It is perfect for both residential and commercial applications. Screw mountable receptacle has 5-15R configuration for added safety. It has V-5 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is cULus listed and NOM certified.

Specifications

Fiber Type
No
Jacket Material
No
Type
Tamper-Resistant
Mounting
Screw
NEMA Configuration
NEMA 5-15R
Energy Star Flag
No
Number of Poles
2
Number of Wires
3.0000
Terminal Connection
6 Inch Pre-Stripped Lead Wire
Voltage Rating
125 Volt AC, 5 Volt DC
Style
Duplex
Sub Brand
Arrow Hart®
Temperature Rating
-20 to 60 deg C
UNSPSC
39121406
Standards
cULus Certified to UL 498, 1310, E15058, NOM Certified
Brand Name
Cooper Wiring Device
Material
Thermoplastic
Item Name
Duplex Receptacle With 2 USB Charging Ports
Manufacturer Part Number
TR7745V-BOX
UPC
03266473154
Color
Ivory
Manufacturer Name
Cooper Wiring Device
Grounding
Grounding
Grade
Specification
Finish
No
Environmental Conditions
V5 Flammability Rated Per UL94
Amperage Rating
15 Amp
Degree of Protection
No
Is PFA Discontinued
Yes
Category Level Three Search
Straight Blade
Category Level Two Search
Receptacles
Category Level One Search
Wiring Devices
Leaf Node Search
Straight Blade

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.