Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Wiring Device TAL06P-C2 120-Volt AC 1-Pole 3-Way Toggle Preset Dimmer White/Ivory/Light Almond

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Wiring Device TAL06P-C2 120-Volt AC 1-Pole 3-Way Toggle Preset Dimmer White/Ivory/Light Almond

SKU: 421066
Cooper Wiring Device 3-Way toggle preset dimmer offers traditional toggle look with integrated full range dimming for 300-Watt dimmable LED and CFL 600-Watt halogen, incandescent, dimmable fluorescent, electronic low-voltage and magnetic low-voltage light sources. Toggle preset dimmer is compatible with most dimmable LED and CFL lamps and any traditional toggle wallplate. Toggle preset dimmer is cULus certified and NOM approved.
  • Preset feature lets user to return to previous light level while turning lights on
  • Integrated full-slide control for easy, precise operation
  • Can be wired as 1-Pole or 3-way
  • Device allows you wire in 3-way location
  • Adjustable low-level trim setting for optimal lamp compatibility
  • Color change is when faceplate is removed
  • Each package includes light almond, white, ivory colors

Overview

Cooper Wiring Device 3-Way toggle preset dimmer offers traditional toggle look with integrated full range dimming for 300-Watt dimmable LED and CFL 600-Watt halogen, incandescent, dimmable fluorescent, electronic low-voltage and magnetic low-voltage light sources. Toggle preset dimmer is compatible with most dimmable LED and CFL lamps and any traditional toggle wallplate. Toggle preset dimmer is cULus certified and NOM approved.

Specifications

Energy Star Flag
No
Maximum Load Capacity
Incandescent/Halogen, FLR, MLV, ELV: 600 Watt, Dimmable LED/CFL: 300 Watt
Mounting
Wall
Number of Poles
1
Standards
cULus Certified, NOM Approved
Terminal Connection
Back and Side Wired
Type
3-Way
Voltage Rating
120 Volt AC
Item Name
Toggle Preset Dimmer
UNSPSC
39122206
Action
ON/OFF
Grounding
No
UPC
03266473113
Finish
Gloss
Manufacturer Part Number
TAL06P-C2
Manufacturer Name
Cooper Wiring Device
Color
White/Ivory/Light Almond (Tri-Color)
Brand Name
Cooper Wiring Device
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
4.19 Inch Length x 1.8 Inch Width x 1.3 Inch Depth
Actuator
Toggle
Is PFA Discontinued
Yes

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.