Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Wiring Device SGF20W Specification Grade GFCI Duplex Receptacle 20-Amp 125-Volt NEMA 5-20R White Arrow Hart®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Wiring Device SGF20W Specification Grade GFCI Duplex Receptacle 20-Amp 125-Volt NEMA 5-20R White Arrow Hart®

SKU: 427605
Cooper Wiring Device Arrow Hart® 2-Pole 3-Wire Duplex GFCI receptacle in white color, has current rating of 20-Amps and voltage rating of 125-Volts. Specification grade receptacle with back and side-wired connection, accommodates wire of size 14 - 10-AWG. It has thermoplastic/polypropylene top housing and thermoplastic/PVC bottom housing. Receptacle has 0.03-Inch brass line contacts for optimal conductivity and heat rise resistance. It has dielectric strength of 2000-Volts. Ground termination with back-wire clamp offers secure wiring and reduces installation time. Tamper-resistant shutters prevents insertion of foreign objects.

Receptacle has horizontal test/reset button alignment to provides larger unobstructed area. This receptacle has NEMA 5-20R configuration. It has 0.047-Inch thick steel, zinc-plated strap for corrosion resistance. It withstands temperature range of -35 to 66 deg C. It measures 1.68-Inch x 1.27-Inch x 4.2-Inch. It has V-2 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is UL/cULus listed and CSA/NOM certified.
  • Visual trip indicator light gives quick notification of a tripped or end of life condition
  • Automatic grounding system eliminates the need for bonding jumper in grounded metal enclosure and offers redundant measure of ground continuity where a jumper is used
  • Line side terminals are backed-out and staked for fast installation
  • TEST and RESET buttons are color matched to provide superior aesthetics

Overview

Cooper Wiring Device Arrow Hart® 2-Pole 3-Wire Duplex GFCI receptacle in white color, has current rating of 20-Amps and voltage rating of 125-Volts. Specification grade receptacle with back and side-wired connection, accommodates wire of size 14 - 10-AWG. It has thermoplastic/polypropylene top housing and thermoplastic/PVC bottom housing. Receptacle has 0.03-Inch brass line contacts for optimal conductivity and heat rise resistance. It has dielectric strength of 2000-Volts. Ground termination with back-wire clamp offers secure wiring and reduces installation time. Tamper-resistant shutters prevents insertion of foreign objects.

Receptacle has horizontal test/reset button alignment to provides larger unobstructed area. This receptacle has NEMA 5-20R configuration. It has 0.047-Inch thick steel, zinc-plated strap for corrosion resistance. It withstands temperature range of -35 to 66 deg C. It measures 1.68-Inch x 1.27-Inch x 4.2-Inch. It has V-2 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is UL/cULus listed and CSA/NOM certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Degree of Protection
No
Sub Brand
Arrow Hart®
Temperature Rating
-35 to 66 deg C
Strap Material
0.047 Inch Zinc Plated Steel
Number of Wires
3.0000
Number of Poles
2
Trip Level
0.025 sec
Terminal Connection
Back and Side Wired
RoHS Flag
Contact manufacturer
Voltage Rating
125 Volt
Color
White
GTIN
00032664742583
UNSPSC
39121406
Country Of Origin
China
Energy Star Flag
No
NEMA Configuration
NEMA 5-20R
Short Circuit Rating
10 Kilo-Amp
Manufacturer Name
Cooper Wiring Device
Material
Thermoplastic/Polypropylene Top, Thermoplastic/PVC Bottom
Manufacturer Part Number
SGF20W
UPC
03266474258
Grade
Specification
Item Name
GFCI Duplex Receptacle
Brand Name
Cooper Wiring Device
Conductor Size
14-10 AWG
Contact Material
0.03 Inch Brass Line
Dielectric Strength
2000 Volt
Dimensions
1.68 Inch Width x 1.27 Inch Depth x 4.2 Inch Height
Amperage Rating
20 Amp
Environmental Conditions
V2 Flammability Rated Per UL94
Grounding
Grounding
Frequency Rating
60 Hz

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.