Cooper Wiring Device PJ4W Polycarbonate Midway Size 4-Gang Toggle Switch Wallplate 4-Toggle Switch White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Wiring Device PJ4W Polycarbonate Midway Size 4-Gang Toggle Switch Wallplate 4-Toggle Switch White

SKU: 250895
Cooper Wiring Device 4-Gang Midway size toggle switch wallplate in white color, features polycarbonate construction with high gloss finish for soil-resistant. Rectangle wallplate measures 8.56-Inch x 4.87-Inch. Screw mountable wallplate has four toggle switch configuration. It withstands temperature rating of -40 to 70 deg C. Wallplate comes with matching mounting screws. It is UL94 5-Volt flammability rated to withstand harsh environmental conditions. Toggle switch wallplate is cULus listed and CSA certified.
  • Rugged construction resists bowing to provide a smooth, flat installation
  • Exclusive timesaving screw-catch feature holds mounting screws captive and simplifies installation
  • Virtually unbreakable polycarbonate wallplates have high structural rigidity, long-term form retention, plus superior impact and abrasion resistance

Overview

Cooper Wiring Device 4-Gang Midway size toggle switch wallplate in white color, features polycarbonate construction with high gloss finish for soil-resistant. Rectangle wallplate measures 8.56-Inch x 4.87-Inch. Screw mountable wallplate has four toggle switch configuration. It withstands temperature rating of -40 to 70 deg C. Wallplate comes with matching mounting screws. It is UL94 5-Volt flammability rated to withstand harsh environmental conditions. Toggle switch wallplate is cULus listed and CSA certified.

Specifications

Temperature Rating
-40 to 70 deg C
Size
8.56 Inch Width x 4.87 Inch Height
Shape
Rectangular
Orientation
No
Type
Midway Size
UPC
03266475151
Standards
cULus Certified to UL 514C E33216, Certified to CSA C22.2, No.42.1
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00032664751516
Manufacturer Name
Cooper Wiring Device
Material
Polycarbonate
Number of Gangs
4.0000
Color
White
Mounting
Screw
Manufacturer Part Number
PJ4W
Brand Name
Cooper Wiring Device
Configuration
4-Toggle Switch
Environmental Conditions
V5 Flammability Rated Per UL94
Finish
High Gloss
Item Name
Toggle Switch Wallplate

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.