Temperature Rating | -40 to 70 deg C |
Size | 3.12 Inch Width x 4.87 Inch Height |
---|---|---|---|
Thickness | 0.08 |
Shape | Rectangular |
Orientation | Vertical |
Type | Mid-Size |
UPC | 03266475131 |
Standards | UL 514D, E33216 Listed, cUL, UL E33216 Certified to C22.2, No. 42.1, RoHS Compliant |
Energy Star Flag | No |
Country Of Origin | China |
RoHS Flag | Contact manufacturer |
UNSPSC | 39121704 |
GTIN | 00032664751318 |
Manufacturer Name | Cooper Wiring Device |
Material | Polycarbonate |
Number of Gangs | 1.0000 |
Color | Light Almond |
Manufacturer Part Number | PJ1LA |
Brand Name | Cooper Wiring Device |
Configuration | 1-Toggle Switch |
Cutout Size | 0.4 Inch Width x 0.93 Inch Height |
Environmental Conditions | 5VA Flammability Rated Per UL94 |
Finish | High Gloss |
Item Name | Wallplate |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.