Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Wiring Device PJ18V Polycarbonate Screw Mount 2-Gang Mid Size Specification Grade Combination Wallplate (1) Toggle Switch (1) Duplex Receptacle Ivory Arrow Hart®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Wiring Device PJ18V Polycarbonate Screw Mount 2-Gang Mid Size Specification Grade Combination Wallplate (1) Toggle Switch (1) Duplex Receptacle Ivory Arrow Hart®

SKU: 518360
Cooper Wiring Device Arrow Hart® 2-Gang mid size specification grade combination wallplate in ivory color, has high gloss finish and polycarbonate construction for durability. Wallplate with 0.08-Inch thickness, measures 4.94-Inch x 4.87-Inch. It has a cutout size of 0.4-Inch x 0.93-Inch for toggle, 1.34-Inch x 1.13-Inch for duplex receptacle. Screw mountable wallplate features 1-toggle switch and 1-duplex receptacle configuration. It withstands a temperature ranging from -40 to 158 deg F. It is suitable for industrial, institutional and other high-traffic areas. Wallplate meets UL 514D, File No. E33216, cUL, UL File E33216, cULus and RoHS standards.
  • Virtually unbreakable plate to reduce installation and replacement costs
  • Has time-saving screw catch feature to hold mounting screws captive and offers easy installation
  • Suitable for industrial, institutional and other high-traffic areas

Overview

Cooper Wiring Device Arrow Hart® 2-Gang mid size specification grade combination wallplate in ivory color, has high gloss finish and polycarbonate construction for durability. Wallplate with 0.08-Inch thickness, measures 4.94-Inch x 4.87-Inch. It has a cutout size of 0.4-Inch x 0.93-Inch for toggle, 1.34-Inch x 1.13-Inch for duplex receptacle. Screw mountable wallplate features 1-toggle switch and 1-duplex receptacle configuration. It withstands a temperature ranging from -40 to 158 deg F. It is suitable for industrial, institutional and other high-traffic areas. Wallplate meets UL 514D, File No. E33216, cUL, UL File E33216, cULus and RoHS standards.

Specifications

Type
Mid Size, Specification Grade
Number of Gangs
2.0000
Thickness
0.08
Temperature Rating
-40 to 158 deg F
Energy Star Flag
No
Country Of Origin
China
Sub Brand
Arrow Hart®
Size
4.94 Inch Width x 4.87 Inch Height
Shape
No
RoHS Flag
Contact manufacturer
Orientation
No
UNSPSC
39121704
GTIN
00032664751097
Mounting
Screw
Manufacturer Name
Cooper Wiring Device
Manufacturer Part Number
PJ18V
UPC
03266475109
Material
Polycarbonate
Standards
UL 514D, File No. E33216, cUL, UL File E33216 Certified to C22.2, No. 42.1, cULus Listed, RoHS Compliant
Color
Ivory
Brand Name
Cooper Wiring Device
Configuration
(1) Toggle Switch, (1) Duplex Receptacle
Cutout Size
0.4 Inch Width x 0.93 Inch Height Toggle, 1.34 Inch Width x 1.13 Inch Height Duplex Receptacle
Finish
High Gloss
Item Name
Combination Wallplate
Environmental Conditions
V5 Flammability Rated Per UL94

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.