Cooper Wiring Device AHL1530P 4-Wire 3-Pole Industrial Grade Polarized Straight Ultra Grip Locking Plug 250-Volt AC 30-Amp Black/White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Wiring Device AHL1530P 4-Wire 3-Pole Industrial Grade Polarized Straight Ultra Grip Locking Plug 250-Volt AC 30-Amp Black/White

SKU: 639362
Cooper Wiring Device 3-Pole industrial grade ultra grip locking connector has a voltage rating of 250-Volts AC and current rating of 30-Amps. Secure wiring is ensured by back wire terminal. This polarized connector has conductor size ranging from 16 to 8-AWG. The body has nylon construction, contacts are tin-plated bronze constructed and comes in black and white color. 4-Wire connector has EPDM gasket seal that prevents hole from dust and debris. The double dovetail provides premium cord grip alignment and retention. Easy inspection of wire terminals are provided by clear cover. Straight connector is NEMA L15-30 configured for better performance. It withstands a temperature ranging from -40 to 60 deg C. The ultra grip locking connector meets cULus, NAFTA and RoHS standards.
  • Body is made from nylon
  • Prevention of entry of dust and debris through EPDM gasket seal
  • Has back wire terminal clamps for easy secure wiring
  • Features individual wiring compartments with tapered channel, for easy insertion of wires
  • Clear cover offers easy monitoring of wiring terminations
  • Double dovetail design offers a superior cord grip alignment and retention

Overview

Cooper Wiring Device 3-Pole industrial grade ultra grip locking connector has a voltage rating of 250-Volts AC and current rating of 30-Amps. Secure wiring is ensured by back wire terminal. This polarized connector has conductor size ranging from 16 to 8-AWG. The body has nylon construction, contacts are tin-plated bronze constructed and comes in black and white color. 4-Wire connector has EPDM gasket seal that prevents hole from dust and debris. The double dovetail provides premium cord grip alignment and retention. Easy inspection of wire terminals are provided by clear cover. Straight connector is NEMA L15-30 configured for better performance. It withstands a temperature ranging from -40 to 60 deg C. The ultra grip locking connector meets cULus, NAFTA and RoHS standards.

Specifications

Finish
No
Manufacturer Name
Cooper Wiring Device
Manufacturer Part Number
AHL1530P
Terminal Connection
Screw
UPC
03266473801
Conductor Size
16-8 AWG
RoHS Flag
Contact manufacturer
UNSPSC
39121403
GTIN
00032664738012
Standards
cULus Certified, NAFTA, RoHS Compliant
Contact Material
Tin Plated Bronze
Color/Finish
Black, White
Country Of Origin
Mexico
Amperage Rating
30 Amp
Type
Industrial Grade, Polarized, Straight
Item Name
Ultra Grip Locking Plug
Brand Name
Cooper Wiring Device
Cord Size
0.375 - 1.156 Inch
Degree of Protection
No
Voltage Rating
250 Volt AC
Temperature Rating
-40 to 60 deg C
Phase
3
Number of Wires
4.0000
Energy Star Flag
No
Number of Poles
3
NEMA Configuration
NEMA L15-30
Material
Nylon
Grounding
Grounding
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
1.97 Inch Top Dia x 2.4 Inch Bottom Dia x 2.82 Inch Length
Dielectric Strength
1000 Volt

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.