Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Wiring Device 8452AN 4-Wire 3-Pole Polarized Industrial Grade Angled Power Plug 250-Volt 50-Amp Gray Arrow Hart®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Wiring Device 8452AN 4-Wire 3-Pole Polarized Industrial Grade Angled Power Plug 250-Volt 50-Amp Gray Arrow Hart®

SKU: 461072
Cooper Wiring Device Arrow Hart® 3-Pole 3-Phase 4-Wire industrial grade polarized angled power plug in gray color, has nylon construction for added strength. It has a cord of size ranging from 0.56 to 1.31-inches. It has a voltage rating of 250-Volts and current rating of 50-Amps. Grounding plug has back wired terminals and accommodates 12-4-AWG wire. It measures 3-Inch x 1.88-Inch x 4.3-Inch. NEMA 15-50P rated power plug withstands a temperature ranging from -40 to 75 deg C. It is suitable for industrial and commercial applications. Plug meets UL 498, File E3663, CSA C22.2 No. 42 and Federal Specification WC-596 standards.
  • Has rugged high-strength construction
  • Features neoprene gasket seal around cord for added terminal protection from external elements
  • Has unique internal clamp design to secure cord during assembly, reducing installation time
  • AutoGrip automatic cord grip clamps cord during assembly and reduces wiring time
  • Tapered cord grip cover avoid cord snags
  • Angle plug offers four different cord positions
  • Suitable for industrial and commercial applications

Overview

Cooper Wiring Device Arrow Hart® 3-Pole 3-Phase 4-Wire industrial grade polarized angled power plug in gray color, has nylon construction for added strength. It has a cord of size ranging from 0.56 to 1.31-inches. It has a voltage rating of 250-Volts and current rating of 50-Amps. Grounding plug has back wired terminals and accommodates 12-4-AWG wire. It measures 3-Inch x 1.88-Inch x 4.3-Inch. NEMA 15-50P rated power plug withstands a temperature ranging from -40 to 75 deg C. It is suitable for industrial and commercial applications. Plug meets UL 498, File E3663, CSA C22.2 No. 42 and Federal Specification WC-596 standards.

Specifications

Finish
No
Material
Nylon
Number of Wires
4.0000
Cord Size
0.56 - 1.31 Inch
Voltage Rating
250 Volt
NEMA Configuration
NEMA 15-50P
Number of Poles
3
Phase
3
Temperature Rating
-40 to 75 deg C
Type
Polarized, Industrial Grade
RoHS Flag
Contact manufacturer
Sub Brand
Arrow Hart®
GTIN
00040893019741
UNSPSC
39121402
Terminal Connection
Back Wired
Country Of Origin
Mexico
Energy Star Flag
No
Manufacturer Part Number
8452AN
Item Name
Angled Power Plug
UPC
04089301974
Manufacturer Name
Cooper Wiring Device
Grounding
Grounding
Amperage Rating
50 Amp
Brand Name
Cooper Wiring Device
Color/Finish
Gray
Conductor Size
12-4 AWG
Degree of Protection
No
Dimensions
3 Inch Width x 1.88 Inch Depth x 4.3 Inch Height
Standards
UL 498 Listed, File E3663 Listed, CSA C22.2 No. 42, Federal Specification WC-596

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.