Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Wiring Device 4867 3-Wire 2-Pole Polarized Straight Body Plug 125-Volt 15-Amp NEMA 5-15 Yellow

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Wiring Device 4867 3-Wire 2-Pole Polarized Straight Body Plug 125-Volt 15-Amp NEMA 5-15 Yellow

SKU: 253468
Cooper Wiring Device Polarized straight body plug comes with solid brass plug blades that are firmly embedded in the body. This vinyl plug and connector resists chemical attack and is less brittle in extremely low temperatures. The terminal screw clamps are designed to contain wire and prevent binding. It is suitable for commercial use. Straight body plug meets UL498 listed File No. E15012, NOM, CSA certified to C22.2, No. 42 standards.
  • 3-Wire
  • Terminal screws backed out and ready for wiring
  • Terminals in individual chambers to positively insulate conductors
  • Combination Slot/Phillips-head mounting and terminal screws for installation flexibility
  • For commercial use

Overview

Cooper Wiring Device Polarized straight body plug comes with solid brass plug blades that are firmly embedded in the body. This vinyl plug and connector resists chemical attack and is less brittle in extremely low temperatures. The terminal screw clamps are designed to contain wire and prevent binding. It is suitable for commercial use. Straight body plug meets UL498 listed File No. E15012, NOM, CSA certified to C22.2, No. 42 standards.

Specifications

Finish
No
Material
Vinyl
Number of Wires
3.0000
Cord Size
0.25 - 0.66 Inch
Voltage Rating
125 Volt
NEMA Configuration
NEMA 5-15
Number of Poles
2
Phase
No
Temperature Rating
-20 to 60 deg C
Type
Polarized
RoHS Flag
Contact manufacturer
GTIN
00032664340901
UNSPSC
39121402
Terminal Connection
Screw
Country Of Origin
Mexico
Energy Star Flag
No
Manufacturer Part Number
4867
Item Name
Straight Body Plug
UPC
03266434090
Manufacturer Name
Cooper Wiring Device
Grounding
Grounding
Amperage Rating
15 Amp
Brand Name
Cooper Wiring Device
Color/Finish
Yellow
Contact Material
Brass
Degree of Protection
No
Dimensions
1.54 Inch Dia x 1.65 Inch Length
Standards
CSA C22.2 No.42, NOM Certified, UL 498 Listed No.E15012
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.