Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Wiring Device 39CH-BOX Chrome Standard Size 1-Gang Power Outlet Wallplate (1) 2.15-Inch Hole Power Outlet

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Wiring Device 39CH-BOX Chrome Standard Size 1-Gang Power Outlet Wallplate (1) 2.15-Inch Hole Power Outlet

SKU: 516303
Cooper Wiring Device 1-Gang Standard rectangular power outlet wallplate in chrome finish, measures 2.75-Inch x 4.5-Inch. Screw mountable wallplate has one 2.15-Inch hole power outlet configuration. Wallplate is UL listed and RoHS/NAFTA compliant.
  • Chrome construction for longer life
  • Measures 2.75-Inch x 4.5-Inch
  • Screw mountable

Overview

Cooper Wiring Device 1-Gang Standard rectangular power outlet wallplate in chrome finish, measures 2.75-Inch x 4.5-Inch. Screw mountable wallplate has one 2.15-Inch hole power outlet configuration. Wallplate is UL listed and RoHS/NAFTA compliant.

Specifications

Size
2.75 Inch Width x 4.5 Inch Height
Shape
Rectangular
Orientation
No
Type
Standard Size
UPC
03266419180
Standards
UL Listed, RoHS Compliant, NAFTA Compliant
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00032664191800
Manufacturer Name
Cooper Wiring Device
Number of Gangs
1.0000
Mounting
Screw
Manufacturer Part Number
39CH-BOX
Brand Name
Cooper Wiring Device
Configuration
(1) 2.15 Inch Hole Power Outlet
Finish
Chrome
Item Name
Power Outlet Wallplate
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.