Cooper Wiring Device 32B-BOX 3-Wire 3-Pole Straight Blade Power Receptacle 125/250-Volt AC 50-Amp NEMA 10-50R Brown

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Wiring Device 32B-BOX 3-Wire 3-Pole Straight Blade Power Receptacle 125/250-Volt AC 50-Amp NEMA 10-50R Brown

SKU: 197586
Cooper Wiring Device Straight blade power receptacle has glass reinforced nylon construction for durability. The flush-mount receptacle in brown color, has heavy gauge galvanized steel strap. This 3-Pole, 3-Wire receptacle has a voltage rating of 125/250-Volts AC and current rating of 50-Amps. The NEMA 10-50R rated receptacle has bottom/back-wired terminals and is compatible with 4-AWG wire. It is suitable for commercial/specification, high amperage industrial power connectivity applications. The straight blade duplex receptacle meets UL, NOM, NAFTA and RoHS standards.
  • Compatible in older homes with 3-Wire range and dryer connection points
  • Compatible with 1- or 2-Gang enclosures
  • Compatible with copper or aluminum wire
  • Surface receptacle backs feature concentric knockouts and an adjustable cord clamp for wiring from back or bottom
  • Suitable for commercial/specification, high amperage industrial power connectivity applications

Overview

Cooper Wiring Device Straight blade power receptacle has glass reinforced nylon construction for durability. The flush-mount receptacle in brown color, has heavy gauge galvanized steel strap. This 3-Pole, 3-Wire receptacle has a voltage rating of 125/250-Volts AC and current rating of 50-Amps. The NEMA 10-50R rated receptacle has bottom/back-wired terminals and is compatible with 4-AWG wire. It is suitable for commercial/specification, high amperage industrial power connectivity applications. The straight blade duplex receptacle meets UL, NOM, NAFTA and RoHS standards.

Specifications

Fiber Type
No
Jacket Material
No
Mounting
Flush
NEMA Configuration
NEMA 10-50R
Energy Star Flag
No
Number of Poles
3
Country Of Origin
Mexico
Number of Wires
3.0000
Terminal Connection
Bottom/Back
Voltage Rating
125/250 Volt AC
Strap Material
Heavy Gauge Galvanized Steel
Style
Single
Temperature Rating
-20 to 75 deg C
UNSPSC
39121406
GTIN
00032664198403
Standards
UL 498, 943 E60120 Listed, NOM Certified, NAFTA, RoHS Compliant
RoHS Flag
Contact manufacturer
Brand Name
Cooper Wiring Device
Material
Glass Reinforced Nylon
Item Name
Straight Blade Power Receptacle
Manufacturer Part Number
32B-BOX
UPC
03266419840
Color
Brown
Manufacturer Name
Cooper Wiring Device
Grounding
Non-Grounding
Grade
Commercial/Specification
Finish
No
Dimensions
1.81 Inch x 2.1 Inch
Amperage Rating
50 Amp
Conductor Size
4 AWG
Degree of Protection
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.