Cooper Lighting XTOR3A-N-WT Small Door Wallpack 26-Watt 120 - 277-Volt Summit White Lumark Crosstour™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting XTOR3A-N-WT Small Door Wallpack 26-Watt 120 - 277-Volt Summit White Lumark Crosstour™

SKU: 412717
Cooper Lighting Lumark Crosstour™ Collection Small door wallpack in summit white finish, features die-cast aluminum hinged removable door and back box. This wallpack employs mirrored anodized reflector. The 26-Watt wallpack has 70 CRI 3500K LED lamp to offer 2284-Lumens of natural warm light. Lamp has voltage rating of 120 - 277-Volt and current rating of 0.22-Amp at 120-Volts, 0.13-Amp at 208-Volts, 0.11-Amp at 240-Volts, 0.1-Amp at 277-Volts.

Wallpack with integral LED electronic driver, is wall/surface/inverted/post/bollard mountable. It measures 8-Inch x 6-5/8-Inch x 4-Inch. This IP66 rated wallpack withstands ambient temperature rating of 40 deg C. It is suitable for use in building entrances, multi-use facilities, apartment buildings, institutions, schools, stairways and loading docks test. Wallpack is UL/cUL listed, NOM certified and RoHS compliant.
  • Patented, slim and low-profile LED design
  • Secure lock-hinge and 1-point closure
  • Mounts to a variety of junction boxes or conduit entries
  • Silicone sealed optical LED lens
  • Optional floodlighting kit converts from wall to floodlight

Overview

Cooper Lighting Lumark Crosstour™ Collection Small door wallpack in summit white finish, features die-cast aluminum hinged removable door and back box. This wallpack employs mirrored anodized reflector. The 26-Watt wallpack has 70 CRI 3500K LED lamp to offer 2284-Lumens of natural warm light. Lamp has voltage rating of 120 - 277-Volt and current rating of 0.22-Amp at 120-Volts, 0.13-Amp at 208-Volts, 0.11-Amp at 240-Volts, 0.1-Amp at 277-Volts.

Wallpack with integral LED electronic driver, is wall/surface/inverted/post/bollard mountable. It measures 8-Inch x 6-5/8-Inch x 4-Inch. This IP66 rated wallpack withstands ambient temperature rating of 40 deg C. It is suitable for use in building entrances, multi-use facilities, apartment buildings, institutions, schools, stairways and loading docks test. Wallpack is UL/cUL listed, NOM certified and RoHS compliant.

Specifications

Lumens
2284 Lumens
Socket Type
No
Shape
No
Reflector Type
Mirrored Anodized
Mounting
Wall/Surface/Inverted/Post/Bollard
Item Name
Wallpack
Frequency Rating
50/60 Hz
Finish
Summit White
Dimmable
No
Dimensions
6-5/8 Inch Length x 4 Inch Width x 8 Inch Height
Voltage Rating
120 - 277 Volt AC
Temperature Rating
40 deg C Ambient, 90 deg C Minimum External Supply Wiring
Standards
UL/cUL Listed, Wet Location Rated, LM79/LM80 Compliant, ADA Compliant, NOM Approved, IP66 Ingressed Protection Rated, Title 24 Compliant, RoHS Compliant
Energy Star Flag
No
UNSPSC
39111600
Construction
Die Cast Aluminum Hinged Removable Door and Back Box
Shade Type
No
Pole Size
5 Inch Width
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
26 Watt
Driver Type
Integral LED Electronic
Collection
Lumark Crosstour™
CRI
70.0000
Type
Small Door
Color Temperature
3500K
Color
Natural Warm
UPC
08008359260
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
XTOR3A-N-WT
Amperage Rating
0.22 Amp at 120 Volt, 0.13 Amp at 208 Volt, 0.11 Amp at 240 Volt, 0.1 Amp at 277 Volt
Brand Name
Cooper Lighting

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.