Tour  

Cooper Lighting XTOR2A-N-PC1 Small Door Wallpack 18-Watt 120 - 277-Volt Carbon Bronze Lumark Crosstour™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting XTOR2A-N-PC1 Small Door Wallpack 18-Watt 120 - 277-Volt Carbon Bronze Lumark Crosstour™

SKU: 116536
Cooper Lighting Lumark Crosstour™ Collection Small door wallpack in carbon bronze finish, features die-cast aluminum hinged removable door and back box. This wallpack employs mirrored anodized reflector. The 18-Watt wallpack has LED lamp to offer 1523-Lumens of natural warm light. This 70-CRI lamp has a color temperature of 3500K. Lamp has voltage rating of 120 - 277-Volt and current rating of 0.15-Amp at 120-Volts, 0.08-Amp at 208-Volts, 0.07-Amp at 240-Volts, 0.06-Amp at 277-Volts.

Wallpack with integral LED electronic driver, is wall/surface/inverted/post/bollard mountable. It measures 6-3/4-Inch x 5-3/4-Inch x 3-5/8-Inch. This IP66 rated wallpack withstands ambient temperature rating of 40 deg C. It is suitable for use in building entrances, multi-use facilities, apartment buildings, institutions, schools, stairways and loading docks test. It includes 120-Volt photocontrol. Wallpack is UL/cUL listed, NOM certified and RoHS compliant.
  • Patented, slim and low-profile LED design
  • Secure lock-hinge and 1-point closure
  • Mounts to a variety of junction boxes or conduit entries
  • Silicone sealed optical LED lens
  • Optional floodlighting kit converts from wall to floodlight

Overview

Cooper Lighting Lumark Crosstour™ Collection Small door wallpack in carbon bronze finish, features die-cast aluminum hinged removable door and back box. This wallpack employs mirrored anodized reflector. The 18-Watt wallpack has LED lamp to offer 1523-Lumens of natural warm light. This 70-CRI lamp has a color temperature of 3500K. Lamp has voltage rating of 120 - 277-Volt and current rating of 0.15-Amp at 120-Volts, 0.08-Amp at 208-Volts, 0.07-Amp at 240-Volts, 0.06-Amp at 277-Volts.

Wallpack with integral LED electronic driver, is wall/surface/inverted/post/bollard mountable. It measures 6-3/4-Inch x 5-3/4-Inch x 3-5/8-Inch. This IP66 rated wallpack withstands ambient temperature rating of 40 deg C. It is suitable for use in building entrances, multi-use facilities, apartment buildings, institutions, schools, stairways and loading docks test. It includes 120-Volt photocontrol. Wallpack is UL/cUL listed, NOM certified and RoHS compliant.

Specifications

Socket Type
No
Shape
No
Reflector Type
Mirrored Anodized
Mounting
Wall/Surface/Inverted/Post/Bollard
Lumens
1523 Lumens
Temperature Rating
40 deg C Ambient, 90 deg C Minimum External Supply Wiring
Item Name
Wallpack
Includes
120 Volt Photocontrol
Frequency Rating
50/60 Hz
Finish
Carbon Bronze
Collection
Lumark Crosstour™
Type
Small Door
Standards
UL/cUL Listed, Wet Location Rated, LM79/LM80 Compliant, ADA Compliant, NOM Approved, IP66 Ingressed Protection Rated, Title 24 Compliant, RoHS Compliant
Energy Star Flag
No
UNSPSC
39111600
Voltage Rating
120 - 277 Volt AC
Shade Type
No
Pole Size
5 Inch Width
Lamp Type/Designation
LED
Lamp Included
Yes
Driver Type
Integral LED Electronic
Dimensions
5-3/4 Inch Length x 3-5/8 Inch Width x 6-3/4 Inch Height
Dimmable
No
Fixture Wattage
18 Watt
CRI
70.0000
Construction
Die Cast Aluminum Hinged Removable Door and Back Box
Color
Natural Warm
Manufacturer Part Number
XTOR2A-N-PC1
UPC
08008359233
Manufacturer Name
Cooper Lighting
Color Temperature
3500K
Brand Name
Cooper Lighting
Amperage Rating
0.15 Amp at 120 Volt, 0.08 Amp at 208 Volt, 0.07 Amp at 240 Volt, 0.06 Amp at 277 Volt
Is PFA Discontinued
Yes

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.