Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting WG/HBL6-4FT-B Wire Guard 48.125-Inch Length x 20.125-Inch Width x 3-Inch Height White Metalux™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting WG/HBL6-4FT-B Wire Guard 48.125-Inch Length x 20.125-Inch Width x 3-Inch Height White Metalux™

SKU: 41800
Cooper Lighting Metalux™ Wire guard in white color, is perfect for use in retail, industrial and warehouse applications. It measures 48.125-Inch x 20.125-Inch x 3-Inch. This guard features flip up socket for faster installation. It is suitable for use with HBL high bay four or six lamps and LED high bay linear lamp fixture. Wire guard is UL/cUL listed.
  • For use in retail, industrial and warehouse applications
  • Measures 48.125-Inch x 20.125-Inch x 3-Inch
  • Compatible with HBL high-bay four or six lamps and led high bay linear lamp fixture

Overview

Cooper Lighting Metalux™ Wire guard in white color, is perfect for use in retail, industrial and warehouse applications. It measures 48.125-Inch x 20.125-Inch x 3-Inch. This guard features flip up socket for faster installation. It is suitable for use with HBL high bay four or six lamps and LED high bay linear lamp fixture. Wire guard is UL/cUL listed.

Specifications

Phase
No
GTIN
00080083521494
UNSPSC
39111815
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Item Name
Wire Guard
Manufacturer Part Number
WG/HBL6-4FT-B
Manufacturer Name
Cooper Lighting
UPC
08008352149
Color
White
Standards
UL/cUL Listed, Damp Location Rated
Size
48.125 Inch Length x 20.125 Inch Width x 3 Inch Height
Finish
No
For Use With
HBL High Bay 4 or 6 Lamp, LED High Bay Linear Lamp Fixture
Sub Brand
Metalux™
Brand Name
Cooper Lighting
Is PFA Discontinued
No
Leaf Node Search
Lamp Guards
Category Level One Search
Lighting
Category Level Two Search
Hazardous Location & Vapor Tight Fixtures
Category Level Three Search
Lamp Guards

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.