Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting SNF-2-17-UNV-EB81-U 2-Light Commercial Narrow Channel Fluorescent Strip Light 17-Watt 120 - 277-Volt Baked White Enamel Metalux™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting SNF-2-17-UNV-EB81-U 2-Light Commercial Narrow Channel Fluorescent Strip Light 17-Watt 120 - 277-Volt Baked White Enamel Metalux™

SKU: 120961
Cooper Lighting Metalux™ Collection Tandem commercial narrow channel fluorescent striplight in baked white enamel finish, is pretreated with multistage iron phosphate for maximum bonding and rust resistance. It has die formed cold-rolled steel channel with numerous knockouts for easy installation. This ceiling mountable fluorescent striplight uses two 17-Watt T8 lamps with flip up socket. Lamp with electronic instant start ballast, has voltage rating of 120 - 277-Volts. Fluorescent striplight measures 24-Inch x 2-3/4-Inch x 3-5/16-Inch. It is ideal for use in storage/utility areas, coves, display cases, shops, task and general area lighting. Fluorescent striplight is UL/cUL listed.
  • End plate quickly converts to snap-in channel connector for continuous row alignment
  • Ballasts are CBM/ETL Class P and are positively secured
  • Tong hanger groove is provided to facilitate mounting

Overview

Cooper Lighting Metalux™ Collection Tandem commercial narrow channel fluorescent striplight in baked white enamel finish, is pretreated with multistage iron phosphate for maximum bonding and rust resistance. It has die formed cold-rolled steel channel with numerous knockouts for easy installation. This ceiling mountable fluorescent striplight uses two 17-Watt T8 lamps with flip up socket. Lamp with electronic instant start ballast, has voltage rating of 120 - 277-Volts. Fluorescent striplight measures 24-Inch x 2-3/4-Inch x 3-5/16-Inch. It is ideal for use in storage/utility areas, coves, display cases, shops, task and general area lighting. Fluorescent striplight is UL/cUL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
34 Watt
Collection
Metalux™
Socket Type
Flip-Up
Type
Commercial, Narrow Channel
Shape
No
Lamp Included
No
UNSPSC
39111501
Lamp Type/Designation
T8
Shade Type
No
Standards
UL/cUL Listed, Damp Location Rated
Energy Star Flag
No
Number of Lamps
2.0000
Voltage Rating
120 - 277 Volt
Mounting
Ceiling
Manufacturer Name
Cooper Lighting
UPC
08008351977
Manufacturer Part Number
SNF-2-17-UNV-EB81-U
Lamp Wattage
17 Watt
Ballast Type
<10% THD T8 Electronic, Instant Start
Finish
Baked White Enamel
Dimmable
No
Dimensions
24 Inch Length x 2-3/4 Inch Width x 3-5/16 Inch Depth
Degree of Protection
No
Construction
Die Formed Cold Rolled Steel Channel
Brand Name
Cooper Lighting
Item Name
Fluorescent Strip Light

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.