Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting SEL25SD Self-Diagnostic LED Emergency Light 120/277-Volt White Sure-Lites®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting SEL25SD Self-Diagnostic LED Emergency Light 120/277-Volt White Sure-Lites®

SKU: 449432
Cooper Lighting Sure-Lites® Self-diagnostic LED emergency light in white finish, has polycarbonate construction for added durability. The wall/ceiling/pendant-mount light with thin-profile design, has LED lamp that delivers a light output of 109-Lumens. This light covers up to an area of 25-ft. It has a voltage rating of 120/277-Volts, current rating of 0.07-Amp and power rating of 0.6-Watt at 120-Volts, 0.67-Watt at 277-Volts. It comes with nickel-cadmium battery for 90- min emergency illumination. It measures 14-Inch x 4-3/4-Inch x 1-3/4-Inch. It is suitable for indoor and outdoor applications. LED emergency light meets UL924, life safety NFPA 101 and NEC/OSHA standards.
  • Has external battery disconnect
  • Features brownout circuit
  • Low-voltage disconnect feature
  • Provides overload/short circuit protection
  • EZ hang feature to facilitate fast installation
  • Has universal J-box mounting pattern
  • Has keyhole mounting slots
  • Ideal for indoor and outdoor applications

Overview

Cooper Lighting Sure-Lites® Self-diagnostic LED emergency light in white finish, has polycarbonate construction for added durability. The wall/ceiling/pendant-mount light with thin-profile design, has LED lamp that delivers a light output of 109-Lumens. This light covers up to an area of 25-ft. It has a voltage rating of 120/277-Volts, current rating of 0.07-Amp and power rating of 0.6-Watt at 120-Volts, 0.67-Watt at 277-Volts. It comes with nickel-cadmium battery for 90- min emergency illumination. It measures 14-Inch x 4-3/4-Inch x 1-3/4-Inch. It is suitable for indoor and outdoor applications. LED emergency light meets UL924, life safety NFPA 101 and NEC/OSHA standards.

Specifications

Material
Polycarbonate
Temperature Rating
0 to 40 deg C
Sub Brand
Sure-Lites®
Size
1-3/4 Inch Depth
Power Rating
0.6 Watt at 120 Volt, 0.67 Watt at 277 Volt
Mounting
Ceiling/Pendant/Wall
Lumens
109 Lumens/Head
Length
14
Lamp Type
LED
Item Name
LED Emergency Light
Height
4.75
Frequency Rating
60 Hz
Environmental Conditions
Suitable For Damp Location
Degree of Protection
No
Type
Self-Diagnostic
Background Color
No
Standards
UL924 Listed, Life Safety NFPA 101, NEC/OSHA Compliant
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111709
GTIN
00080083723027
Fixture Type
2-Circular Head
Color Temperature
No
Housing Color/Finish
White
Lens Type
No
Lamp Included
Yes
Face Type
No
Battery Type
Nickel Cadmium
Voltage Rating
120/277 Volt
Brand Name
Cooper Lighting
Feature8
Ideal for indoor and outdoor applications
UPC
08008372302
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
SEL25SD
Amperage Rating
0.07 Amp

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.