Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting RG50FL40 LED Down Light Glass Reflector Iris®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting RG50FL40 LED Down Light Glass Reflector Iris®

SKU: 409436
Cooper Lighting Iris® Collection 50-mm LED Downlight glass reflector has beam angle of 45-degree for ensuring superior lighting performance.
  • Beam angle of 40-degree
  • For superior lighting performance
  • Suitable for recessed lighting

Overview

Cooper Lighting Iris® Collection 50-mm LED Downlight glass reflector has beam angle of 45-degree for ensuring superior lighting performance.

Specifications

Shape
No
Item Name
LED Down Light Glass Reflector
Finish
No
Dimmable
No
Dimensions
50 mm
Degree of Protection
No
Component Type
Complete Lighting
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
RoHS Flag
Contact manufacturer
UNSPSC
39111505
GTIN
00080083615261
Trim Type
No
Shade Type
No
Lamp Included
Yes
Collection
Iris®
Ceiling Type
No
Socket Type
No
Color Temperature
No
Manufacturer Name
Cooper Lighting
UPC
08008361526
Manufacturer Part Number
RG50FL40
Brand Name
Cooper Lighting
List UOM Qty
1
Order UOM
ea

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.