Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting PRVS-A25-UNV-T3-SA-BZ 2-Light LED Area/Site/Roadway Luminaire 120 - 277-Volt 4000K Bronze Lumark® Prevail™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting PRVS-A25-UNV-T3-SA-BZ 2-Light LED Area/Site/Roadway Luminaire 120 - 277-Volt 4000K Bronze Lumark® Prevail™

SKU: 425129
Cooper Lighting Lumark® Prevail™ Collection Area/site/roadway luminaire in bronze finish, features die-cast aluminum construction. It has two 70 CRI 4000K LED lamps that offer 10200-Lumens light output. Lamp has average life of 60000 hours. It has voltage rating of 120 - 277-Volt and current rating of 0.35 - 0.76-Amp. It has power rating of 87-Watts and frequency rating of 50/60-Hz.

Standard versatile arm mountable luminaire measures 26-13/16-Inch x 13-15/16-Inch x 2-3/4-Inch. It withstands temperature range of -40 to 40 deg C. It has IP66-degree of protection. Dimmable luminaire has power factor greater than 90%. It is suitable for use in parking lots, walkways, roadways and building areas. Area/site/roadway luminaire is cULus listed.
  • Replaces up to 450-Watt equivalent metal halide
  • Integrated sensor, ON/OFF and Bi-level dimming and occupancy
  • Features versatile mount arm

Overview

Cooper Lighting Lumark® Prevail™ Collection Area/site/roadway luminaire in bronze finish, features die-cast aluminum construction. It has two 70 CRI 4000K LED lamps that offer 10200-Lumens light output. Lamp has average life of 60000 hours. It has voltage rating of 120 - 277-Volt and current rating of 0.35 - 0.76-Amp. It has power rating of 87-Watts and frequency rating of 50/60-Hz.

Standard versatile arm mountable luminaire measures 26-13/16-Inch x 13-15/16-Inch x 2-3/4-Inch. It withstands temperature range of -40 to 40 deg C. It has IP66-degree of protection. Dimmable luminaire has power factor greater than 90%. It is suitable for use in parking lots, walkways, roadways and building areas. Area/site/roadway luminaire is cULus listed.

Specifications

Mounting
Standard Versatile Arm
Socket Type
No
Shape
No
Power Factor
>0.9
Number of Lamps
2.0000
Lumens
10200 Lumens
Item Name
Area/Site/Roadway Luminaire
Frequency Rating
50/60 Hz
Finish
Bronze
Collection
Lumark® Prevail™
Standards
cULus Certified
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Voltage Rating
120 - 277 Volt
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
87 Watt
Dimensions
26-13/16 Inch Length x 13-15/16 Inch Width x 2-3/4 Inch Height
Dimmable
Yes
Temperature Rating
-40 to 40 deg C
Degree of Protection
IP66
CRI
70.0000
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
PRVS-A25-UNV-T3-SA-BZ
Amperage Rating
0.35 - 0.76 Amp
Construction
Die Cast Aluminum
Color Temperature
4000K
Brand Name
Cooper Lighting
Average Life
60000 Hour
List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.