Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting PRVS-A-40-UNV-T3 2-Light LED Area/Site/Roadway Luminaire 120 - 277-Volt 4000K Tgic Polyester Powder Coated Lumark® Prevail™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting PRVS-A-40-UNV-T3 2-Light LED Area/Site/Roadway Luminaire 120 - 277-Volt 4000K Tgic Polyester Powder Coated Lumark® Prevail™

SKU: 423795
Cooper Lighting Lumark® Prevail™ Collection Area/site/roadway luminaire in TGIC polyester powder coat finish, features die-cast aluminum construction. It has two 70 CRI 4000K LED lamps that offer 15100-Lumens light output. Lamp has average life of 60000 hours. It has voltage rating of 120 - 277-Volt and current rating of 0.54 - 1.23-Amp. It has power rating of 143-Watts and frequency rating of 50/60-Hz.

Pole mountable luminaire measures 26-13/16-Inch x 13-15/16-Inch x 2-3/4-Inch. It withstands temperature range of -40 to 40 deg C. It has IP66-degree of protection. Dimmable luminaire has power factor greater than 90%. It is suitable for use in parking lots, walkways, roadways and building areas. Area/site/roadway luminaire is cULus listed.
  • Replaces up to 450-Watt equivalent metal halide
  • Integrated sensor, ON/OFF and Bi-level dimming and occupancy
  • Features versatile mount arm

Overview

Cooper Lighting Lumark® Prevail™ Collection Area/site/roadway luminaire in TGIC polyester powder coat finish, features die-cast aluminum construction. It has two 70 CRI 4000K LED lamps that offer 15100-Lumens light output. Lamp has average life of 60000 hours. It has voltage rating of 120 - 277-Volt and current rating of 0.54 - 1.23-Amp. It has power rating of 143-Watts and frequency rating of 50/60-Hz.

Pole mountable luminaire measures 26-13/16-Inch x 13-15/16-Inch x 2-3/4-Inch. It withstands temperature range of -40 to 40 deg C. It has IP66-degree of protection. Dimmable luminaire has power factor greater than 90%. It is suitable for use in parking lots, walkways, roadways and building areas. Area/site/roadway luminaire is cULus listed.

Specifications

Mounting
Pole
Manufacturer Part Number
PRVS-A-40-UNV-T3
Manufacturer Name
Cooper Lighting
Lumens
15100 Lumens
Lamp Included
Yes
Lamp Type/Designation
LED
Item Name
Area/Site/Roadway Luminaire
Frequency Rating
50/60 Hz
Fixture Wattage
143 Watt
Number of Lamps
2.0000
Power Factor
>0.9
Voltage Rating
120 - 277 Volt
UNSPSC
39111612
Temperature Rating
-40 to 40 deg C
Standards
cULus Certified
Socket Type
No
Shape
No
Shade Type
No
Finish
TGIC Polyester Powder Coated
Color Temperature
4000K
Construction
Die Cast Aluminum
CRI
70.0000
Brand Name
Cooper Lighting
Degree of Protection
IP66
Dimensions
26-13/16 Inch Length x 13-15/16 Inch Width x 2-3/4 Inch Height
Dimmable
Yes
Amperage Rating
0.54 - 1.23 Amp
Energy Star Flag
No
Average Life
60000 Hour
Collection
Lumark® Prevail™
sku
423795
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.