Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting P408ICAT Dimmable Medium Distribution IC Air-Tight 4-Inch LED Open Down Light Housing 120 - 277-Volt Square Iris®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting P408ICAT Dimmable Medium Distribution IC Air-Tight 4-Inch LED Open Down Light Housing 120 - 277-Volt Square Iris®

SKU: 118881
Cooper Lighting Iris® Collection Medium distribution 4-Inch LED open downlight housing features double wall aluminum construction. This square housing has LED lamp that has voltage rating of 120 - 277-Volts. It is insulated air-tite ceiling mountable. It has cut out of size 5-3/16-inches. It measures 15-3/4-Inch x 10-Inch x 7-1/16-Inch. This 120 - 277-Volts constant current driver offers noise free operation. Housing is UL/cULus listed.
  • Continuous dimming from 100% to 1% with 2-Wire phase cut control
  • Collar adjusts 1/2 to 1-Inch, extended depth collars for 2-Inch thick ceilings
  • Installs with captive, preinstalled bar hangers or butterfly bracket
  • Bar hangers adjust up to 24-inches and have integral nail and tee grid clip

Overview

Cooper Lighting Iris® Collection Medium distribution 4-Inch LED open downlight housing features double wall aluminum construction. This square housing has LED lamp that has voltage rating of 120 - 277-Volts. It is insulated air-tite ceiling mountable. It has cut out of size 5-3/16-inches. It measures 15-3/4-Inch x 10-Inch x 7-1/16-Inch. This 120 - 277-Volts constant current driver offers noise free operation. Housing is UL/cULus listed.

Specifications

Shape
Square
Item Name
LED Open Down Light Housing
Frequency Rating
50/60 Hz
Finish
No
Dimmable
Yes
Dimensions
15-3/4 Inch Length x 10 Inch Width x 7-1/16 Inch Height
Degree of Protection
No
Cutout Size
5-3/16 Inch
Voltage Rating
120 - 277 Volt
Type
Medium Distribution
Component Type
Housing
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111505
GTIN
00623961387203
Standards
UL/cULus Listed
Trim Type
No
Trim Size
4 Inch
Construction
Double Wall Aluminum
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Collection
Iris®
Ceiling Type
Insulated, Air-Tight
Socket Type
No
Color Temperature
No
Manufacturer Name
Cooper Lighting
UPC
62396138720
Manufacturer Part Number
P408ICAT
Brand Name
Cooper Lighting

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.