Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting P3MR IC Air-Tight 3-Inch Recessed Housing 120-Volt Round Matte Black Painted Iris®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting P3MR IC Air-Tight 3-Inch Recessed Housing 120-Volt Round Matte Black Painted Iris®

SKU: 40038
Cooper Lighting Iris® Collection 3-Inch Recessed housing in matte black painted finish, features double wall construction. This round housing accommodates MR16 lamp that has voltage rating of 120-Volts. It is insulated air-tite ceiling mountable. It measures 15-3/4-Inch x 10-Inch x 9-Inch. Toroidal transformer offers high-efficiency and very low noise. Bar hanger adjust up to 24-Inch and has integral nail as well as tee grid clip. Housing is cULus listed.
  • Lamps and optical elements can be changed for different distributions
  • Hot aiming rotates 365-degree, tilts 45-degree and locks in position without tools
  • Plaster lip with direction marks accommodates ceilings 1/2 - 1-Inch thick
  • Junction box has six 1/2-Inch pryouts & suitable for four size 12 thru-branch

Overview

Cooper Lighting Iris® Collection 3-Inch Recessed housing in matte black painted finish, features double wall construction. This round housing accommodates MR16 lamp that has voltage rating of 120-Volts. It is insulated air-tite ceiling mountable. It measures 15-3/4-Inch x 10-Inch x 9-Inch. Toroidal transformer offers high-efficiency and very low noise. Bar hanger adjust up to 24-Inch and has integral nail as well as tee grid clip. Housing is cULus listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
Round
Socket Type
No
Voltage Rating
120 Volt
Ceiling Type
Insulated, Air-Tight
Collection
Iris®
Energy Star Flag
No
Standards
cULus Certified
Lamp Included
No
Country Of Origin
United States of America
Lamp Type/Designation
MR16
Shade Type
No
Transformer Type
120 Volt Input and 12 Volt 50 VA Output Integral Magnetic Step Down
Trim Size
3 Inch
Component Type
Housing
Trim Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111505
GTIN
00662400609674
Mounting
Recessed
UPC
66240060967
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
P3MR
Item Name
Recessed Housing
Frequency Rating
50/60 Hz
Finish
Matte Black
Dimmable
No
Dimensions
15-3/4 Inch Length x 10 Inch Width x 9 Inch Height
Degree of Protection
No
Brand Name
Cooper Lighting
Construction
Double Wall

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.