Cooper Lighting MA4MR Low Voltage 4-Inch Directional Lamp Module 120-Volt Square 50-Watt MR16 Tungsten-Halogen Iris®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting MA4MR Low Voltage 4-Inch Directional Lamp Module 120-Volt Square 50-Watt MR16 Tungsten-Halogen Iris®

SKU: 118887
Cooper Lighting Iris® Collection Low-voltage 4-Inch directional lamp module accommodates 50-Watt MR16 tungsten-halogen lamp. This square shaped lamp has voltage rating of 120-Volts. It is suitable for use with 4-Inch aperture module.
  • For 4-Inch Aperture module
  • Lamp power rating of 50-Watts
  • Accommodates 50-Watt MR16 tungsten-halogen lamp

Overview

Cooper Lighting Iris® Collection Low-voltage 4-Inch directional lamp module accommodates 50-Watt MR16 tungsten-halogen lamp. This square shaped lamp has voltage rating of 120-Volts. It is suitable for use with 4-Inch aperture module.

Specifications

Trim Size
4 Inch
Shade Type
No
Lamp Type/Designation
50 Watt MR16 Tungsten-Halogen
Lamp Included
No
Component Type
Complete Lighting
Trim Type
No
UPC
62396137935
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
MA4MR
Ceiling Type
No
Brand Name
Cooper Lighting
Lamp Wattage
50 Watt
Voltage Rating
120 Volt
Type
Low Voltage
Item Name
Directional Lamp Module
Dimmable
No
Degree of Protection
No
Collection
Iris®
Energy Star Flag
No
Socket Type
No
Shape
Square
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111541
GTIN
00623961379352
Finish
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.