Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting LPX7SD LPX Series Self-Diagnostic LED Exit Sign White Textured Housing Red/Green Letter 120/277-Volt Sure-Lites®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting LPX7SD LPX Series Self-Diagnostic LED Exit Sign White Textured Housing Red/Green Letter 120/277-Volt Sure-Lites®

SKU: 113387
Cooper Lighting Sure-Lites® LPX Series Self-Diagnostic LED exit sign uses LED lamp that has voltage rating of 120/277-Volts. Single/double face exit sign has power rating of 0.98/1-Watt at 120-Volts and 1.03/1.09-Watts at 277-Volts. It comes with red/green colored EXIT legend. It runs on premium nickel-cadmium battery. Exit sign has polycarbonate construction and supports surface mounting. It measures 13-Inch x 3/4-Inch x 7-1/2-Inch. Explicitly it is suitable for general-purpose applications. It has temperature rating of 0 to 40 deg C. Exit sign is UL listed and meets NFPA/NEC/OSHA/NOM standards.
  • Self-powered exits are fully charged in 24 hours
  • Snap-fit canopy included
  • Snap-out or snap-in chevron directional indicators
  • Self-diagnostic circuitry

Overview

Cooper Lighting Sure-Lites® LPX Series Self-Diagnostic LED exit sign uses LED lamp that has voltage rating of 120/277-Volts. Single/double face exit sign has power rating of 0.98/1-Watt at 120-Volts and 1.03/1.09-Watts at 277-Volts. It comes with red/green colored EXIT legend. It runs on premium nickel-cadmium battery. Exit sign has polycarbonate construction and supports surface mounting. It measures 13-Inch x 3/4-Inch x 7-1/2-Inch. Explicitly it is suitable for general-purpose applications. It has temperature rating of 0 to 40 deg C. Exit sign is UL listed and meets NFPA/NEC/OSHA/NOM standards.

Specifications

Width
13
Voltage Rating
120/277 Volt
Type
LPX Series, Self-Diagnostic
Temperature Rating
0 to 40 deg C
Sub Brand
Sure-Lites®
Power Rating
0.98/1 Watt at 120 Volt, 1.03/1.09 Watt at 277 Volt
Mounting
Surface
Material
Polycarbonate
Length
7.5
Lamp Type
LED
Background Color
No
Battery Type
Premium Nickel Cadmium
Battery Life
7 Year Pro-Rated
GTIN
00080083532797
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111708
Standards
UL 924 Listed, Damp Location Rated, NFPA 101 (Life Safety Code), NEC, OSHA Compliant, Most State and Local Codes, NOM Approved, UL Listed for 2C (FTBR), Patent Numbers 5,735,498 and5,678,336
Height
0.75
Housing Color/Finish
White/Textured
Letter Color
Red/Green
Lens Type
No
Legend
EXIT
Lamp Included
Yes
Item Name
LED Exit Sign
Face Type
Single/Double
Frequency Rating
60 Hz
UPC
08008353279
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
LPX7SD
Color Temperature
No
Amperage Rating
0.07 Amp at 120/277 Volt
Degree of Protection
No
Brand Name
Cooper Lighting

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.