Tour  

Cooper Lighting LD4B20D010 Dimmable 4-Inch LED Down Light 2000-Lumens Portfolio

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting LD4B20D010 Dimmable 4-Inch LED Down Light 2000-Lumens Portfolio

SKU: 606818
Cooper Lighting Portfolio Collection 4-Inch LED Downlight features die-cast aluminum construction and spun aluminum lower reflector comes with a lensed upper optical chamber that offers superior lumen output. It accommodates 21.2-Watt LED lamp that offers 2000-Lumens light output. Lamp has an average life of 50000 hours. It has a dimension of 10-3/16-Inch x 9-13/16-Inch. It uses 0 - 10-Volt dimming driver for reliable operation. Downlight has voltage rating of 120 - 277-Volt AC and current rating of 0.18 - 0.08-Amp. The universal mounting bracket accepts 1/2-Inch EMT, C channel, bar hangers and adjusts 5-Inch vertically from above as well as below the ceiling. It operates at a starting temperature rating of -30 deg C. Downlight is cULus listed, Energy Star certified and RoHS compliant.
  • 1-1/2-Inch Deep collar accommodates ceiling materials up to 2-inches
  • Standard 0 - 10-Volt driver provides flicker free dimming from 100 to 1%
  • Two-stage reflector system produces smooth beam
  • Easy disconnect for LED engine replacement and installation

Overview

Cooper Lighting Portfolio Collection 4-Inch LED Downlight features die-cast aluminum construction and spun aluminum lower reflector comes with a lensed upper optical chamber that offers superior lumen output. It accommodates 21.2-Watt LED lamp that offers 2000-Lumens light output. Lamp has an average life of 50000 hours. It has a dimension of 10-3/16-Inch x 9-13/16-Inch. It uses 0 - 10-Volt dimming driver for reliable operation. Downlight has voltage rating of 120 - 277-Volt AC and current rating of 0.18 - 0.08-Amp. The universal mounting bracket accepts 1/2-Inch EMT, C channel, bar hangers and adjusts 5-Inch vertically from above as well as below the ceiling. It operates at a starting temperature rating of -30 deg C. Downlight is cULus listed, Energy Star certified and RoHS compliant.

Specifications

Lumens
2000 Lumens
Socket Type
No
Shape
No
Power Factor
>0.9
Lamp Wattage
21.2 Watt
Item Name
LED Down Light
Frequency Rating
50/60 Hz
Finish
No
Dimmable
Yes
Dimensions
10-3/16 Inch Width x 9-13/16 Inch Height
Degree of Protection
No
Voltage Rating
120 - 277 Volt AC
Temperature Rating
-30 deg C Starting
Component Type
Complete Lighting
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
41113630
GTIN
00080083788095
Standards
UL/cUL Listed, IES LM-79, TM-30 Tested, RoHS Compliant, Energy Star and Reg Qualified, IP66 Rated
Trim Type
No
Trim Size
4 Inch
Construction
Die Cast Aluminum
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
No
Driver Type
0 - 10 Volt Dimming to 1 - 100%
Collection
Portfolio
Ceiling Type
No
Color Temperature
No
Manufacturer Part Number
LD4B20D010
UPC
08008378809
Manufacturer Name
Cooper Lighting
Brand Name
Cooper Lighting
Amperage Rating
0.18 - 0.08 Amp
Average Life
50000 Hour

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.