Cooper Lighting LD4A09D010TE Dimmable New Construction 4-Inch LED Down Light Housing 120 - 277-Volt Round Portfolio

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting LD4A09D010TE Dimmable New Construction 4-Inch LED Down Light Housing 120 - 277-Volt Round Portfolio

SKU: 369258
Cooper Lighting Portfolio Collection 4-Inch LED downlight new construction housing has 900-Lumens LED lamp that has voltage rating of 120 - 277-Volts. It has cut out of size 4-3/8-inches. It measures 10-3/16-Inch x 9-13/16-Inch. Universal mounting bracket accepts 1/2-Inch EMT, C-channel and bar hangers and adjusts 5-Inch vertically from above/below the ceiling.
  • Lower reflector is retained with two torsion springs holding the flange tightly to the finished ceiling surface
  • Die-cast aluminum 1-1/2-Inch deep collar accommodates ceiling materials up to 2-inches
  • Extruded aluminum heat sink conducts heat away from the LED module for optimal performance and long life
  • Dimmable

Overview

Cooper Lighting Portfolio Collection 4-Inch LED downlight new construction housing has 900-Lumens LED lamp that has voltage rating of 120 - 277-Volts. It has cut out of size 4-3/8-inches. It measures 10-3/16-Inch x 9-13/16-Inch. Universal mounting bracket accepts 1/2-Inch EMT, C-channel and bar hangers and adjusts 5-Inch vertically from above/below the ceiling.

Specifications

Lumens
900 Lumens
Socket Type
No
Shape
Round
Item Name
LED Down Light Housing
Finish
No
Dimmable
Yes
Dimensions
10-3/16 Inch Length x 9-13/16 Inch Depth
Degree of Protection
IP66
Cutout Size
4-3/8 Inch
Voltage Rating
120 - 277 Volt
Type
New Construction
Component Type
Housing
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Trim Type
No
Trim Size
4 Inch
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Driver Type
0 - 10 Volt 10% Dimming or Trailing Edge 120 Volt Dimming
Collection
Portfolio
Ceiling Type
No
Color Temperature
No
Manufacturer Part Number
LD4A09D010TE
Manufacturer Name
Cooper Lighting
Brand Name
Cooper Lighting

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.