Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting L903P 1-Circuit Straight Push-In Connector White Halo® Power-Trac®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting L903P 1-Circuit Straight Push-In Connector White Halo® Power-Trac®

SKU: 10773
Halo Power-Trac® Collection 1-Circuit straight push-in connector is perfect for residential or commercial use. Connector in white color, has tin-plated molded polycarbonate construction. It features fully polarized and grounded track system to ensure safe operation. This connector has extruded aluminum channel with 0.06-Inch nominal wall thickness. It withstands current rating of 20-Amps.

Connector has solid copper buss bars encased in rigid extruded PVC insulators. It provides end-to-end connection of two track sections. Connector is UL/cUL listed and CSA certified.
  • Miniature track provides versatility for every lighting need
  • Polarized connectors and end caps are molded polycarbonate
  • Features molded polycarbonate construction

Overview

Halo Power-Trac® Collection 1-Circuit straight push-in connector is perfect for residential or commercial use. Connector in white color, has tin-plated molded polycarbonate construction. It features fully polarized and grounded track system to ensure safe operation. This connector has extruded aluminum channel with 0.06-Inch nominal wall thickness. It withstands current rating of 20-Amps.

Connector has solid copper buss bars encased in rigid extruded PVC insulators. It provides end-to-end connection of two track sections. Connector is UL/cUL listed and CSA certified.

Specifications

Energy Star Flag
No
Manufacturer Part Number
L903P
Manufacturer Name
Cooper Lighting
UPC
66240014090
Amperage Rating
20 Amp
Brand Name
Halo
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121409
GTIN
00662400140900
Standards
UL Listed, cUL Certified, CSA Certified
Color
White
Type
1-Circuit
Finish
No
Insulation Material
No
Item Name
Straight Push-In Connector
Material
Molded Polycarbonate
Stud Size
No
Sub Brand
Power-Trac®
Category Level Two Search
Crimp & Wire Connectors
Category Level Three Search
Push-In Connectors
Category Level One Search
Wiring Supplies
Leaf Node Search
Push-In Connectors
Is PFA Discontinued
No

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.