Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting HU101P Daisy Chain Connector White For Use With Halo HU10 Integrated Driver LED Undercabinet Fixture

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting HU101P Daisy Chain Connector White For Use With Halo HU10 Integrated Driver LED Undercabinet Fixture

SKU: 127932
Halo 3-Inch Daisy chain connector in white color, is ideal for use with Halo HU10 integrated driver LED undercabinet fixture. Daisy chain connector is cULus listed, Energy Star certified and FCC/ASHRAE compliant.
  • Comes in white color
  • Suitable for Halo HU10 integrated driver LED under cabinet fixture
  • Connector is 3-Inch long

Overview

Halo 3-Inch Daisy chain connector in white color, is ideal for use with Halo HU10 integrated driver LED undercabinet fixture. Daisy chain connector is cULus listed, Energy Star certified and FCC/ASHRAE compliant.

Specifications

Brand Name
Halo
Color/Finish
White
Dimensions
3 Inch Length
For Use With
Halo HU10 Integrated Driver LED Under Cabinet Fixture
Item Name
Daisy Chain Connector
Socket Type
No
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
United States of America
Standards
cULus Certified, IECC, FCC Compliant, ASHRAE Compliant, Energy Star and Reg Qualified
GTIN
00080083641659
UNSPSC
39111541
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
HU101P
UPC
08008364165
Is PFA Discontinued
No

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.