Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting HBLED-LD4-24-W-UNV-L850-CD2-U Wide Distribution LED High Bay Efficiency Luminaire 203-Watt 120 - 277-Volt 80 CRI 24000-Lumens 5000K LED White Enamel Metalux™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting HBLED-LD4-24-W-UNV-L850-CD2-U Wide Distribution LED High Bay Efficiency Luminaire 203-Watt 120 - 277-Volt 80 CRI 24000-Lumens 5000K LED White Enamel Metalux™

SKU: 374275
Cooper Lighting Metalux™ Collection Wide distribution 203-Watt LED high bay efficiency luminaire in white enamel finish, has 80 CRI 24000-Lumen 5000K LED lamp that has voltage rating of 120 - 277-Volts. It measures 20-3/16-Inch x 2-3/8-Inch. This luminaire has average life span of 60000 hours. It is suitable for industrial, commercial, manufacturing, gymnasium and other applications. Luminaire is cULus listed, IESNA LM79/LM80/RoHS/NOM compliant and DesignLights Consortium® qualified.
  • General and aisle distribution ensures superior performance to key areas within an application
  • Voltage rating of 120 - 277 Volt
  • Features 80 CRI 24000-Lumen 5000K LED lamp
  • Two 10 - 100%, 0 - 10-Volt dimming

Overview

Cooper Lighting Metalux™ Collection Wide distribution 203-Watt LED high bay efficiency luminaire in white enamel finish, has 80 CRI 24000-Lumen 5000K LED lamp that has voltage rating of 120 - 277-Volts. It measures 20-3/16-Inch x 2-3/8-Inch. This luminaire has average life span of 60000 hours. It is suitable for industrial, commercial, manufacturing, gymnasium and other applications. Luminaire is cULus listed, IESNA LM79/LM80/RoHS/NOM compliant and DesignLights Consortium® qualified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Type
Wide Distribution
Socket Type
No
Shape
No
Collection
Metalux™
Standards
cULus Certified, Damp Location Rated, RoHS Compliant, IESNA LM-79, LM-80, DLC and Reg Listed
UNSPSC
39111532
sku
374275
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
GTIN
00080083721795
Fixture Wattage
203 Watt
Lumens
24000 Lumens
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
UPC
08008372179
Item Name
LED High Bay Efficiency Luminaire
Manufacturer Part Number
HBLED-LD4-24-W-UNV-L850-CD2-U
Manufacturer Name
Cooper Lighting
Finish
White Enamel Painted
Average Life
60000 Hour
Dimmable
Yes
Dimensions
20-3/16 Inch Length x 2-3/8 Inch Width
Degree of Protection
No
CRI
80.0000
Color Temperature
5000K
Brand Name
Cooper Lighting
Hazardous Materials Code
N
Is Not Returnable
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.