Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting HBLED-LD4-12-W-UNV-L840-CD1-U HBLED Series Wide Distribution LED High Bay Fixture 104-Watt 120 - 277-Volt White Enamel Metalux™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting HBLED-LD4-12-W-UNV-L840-CD1-U HBLED Series Wide Distribution LED High Bay Fixture 104-Watt 120 - 277-Volt White Enamel Metalux™

SKU: 400831
Cooper Lighting Metalux™ Collection HBLED Series LED High bay light in white enamel finish, has 104-Watt 80 CRI 4000K LED lamp to offer 12000-Lumens of light output. Lamp has voltage rating of 120 - 277 Volt. Lamp has average life of 60000 hours. Light with 0 - 10-Volt dimming driver, is suspension mountable. It measures 48-Inch x 20-Inch x 2-3/8-Inch. It withstands temperature range of -20 to 55 deg C. It is suitable for industrial, commercial, manufacturing, gymnasium and other applications. LED High bay light is cULus listed and RoHS compliant.
  • Suspension mounting with optional wire hook and chain set or cable mount
  • Voltage rating of 120 - 277 Volt
  • Features white enamel finish

Overview

Cooper Lighting Metalux™ Collection HBLED Series LED High bay light in white enamel finish, has 104-Watt 80 CRI 4000K LED lamp to offer 12000-Lumens of light output. Lamp has voltage rating of 120 - 277 Volt. Lamp has average life of 60000 hours. Light with 0 - 10-Volt dimming driver, is suspension mountable. It measures 48-Inch x 20-Inch x 2-3/8-Inch. It withstands temperature range of -20 to 55 deg C. It is suitable for industrial, commercial, manufacturing, gymnasium and other applications. LED High bay light is cULus listed and RoHS compliant.

Specifications

Standards
cULus Certified, RoHS Compliant
Voltage Rating
120 - 277 Volt
Mounting
Suspended
Shape
No
Socket Type
No
Temperature Rating
-20 to 55 deg C
Type
HBLED Series, Wide Distribution
Energy Star Flag
No
Country Of Origin
France
Collection
Metalux™
Driver Type
0 - 10 Volt Dimming
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
12000 Lumens
Shade Type
No
RoHS Flag
Yes
UNSPSC
41113630
Brand Name
Cooper Lighting
Lamp Wattage
104 Watt
Item Name
LED High Bay Fixture
Manufacturer Part Number
HBLED-LD4-12-W-UNV-L840-CD1-U
Manufacturer Name
Cooper Lighting
Dimensions
48 Inch Length x 20 Inch Width x 2-3/8 Inch Depth
Average Life
60000 Hour
Color Temperature
4000K
CRI
80.0000
Degree of Protection
No
Dimmable
Yes
Finish
White Enamel Painted

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.