Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting HBL-654T5-N-UNV-EBT2-U 6-Light High Bay Industrial Open Luminaire 54-Watt 120 - 277-Volt White Enamel Metalux™ HBL

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting HBL-654T5-N-UNV-EBT2-U 6-Light High Bay Industrial Open Luminaire 54-Watt 120 - 277-Volt White Enamel Metalux™ HBL

SKU: 124651
Cooper Lighting Metalux™ HBL Collection High-bay industrial open luminaire in white enamel finish, features die-formed steel construction. It has six 54-Watt T5HO lamps. This lamp has voltage rating of 120 - 277-Volts. Rectangular luminaire with T5 linear electronic program rapid start 346-Watt driver, is suspension mountable. It measures 48-7/16-Inch x 19-17/32-Inch x 2-15/32-Inch.

This luminaire in segmented optical design, enhances the performance by three distributions. It has F-bay modular power supply for quick power disconnect. It withstands temperature rating of 40 deg C. It is suitable for use in retail, shopping malls, light industrial and recreational environments. Luminaire is UL/cUL listed.
  • Class P electronic ballast and twist-lock lampholders
  • Stiffening brackets add additional strength and rigidity to channel
  • Provides outstanding thermal dissipation without any special components
  • Narrow distribution
  • Total harmonic distortion of 10%

Overview

Cooper Lighting Metalux™ HBL Collection High-bay industrial open luminaire in white enamel finish, features die-formed steel construction. It has six 54-Watt T5HO lamps. This lamp has voltage rating of 120 - 277-Volts. Rectangular luminaire with T5 linear electronic program rapid start 346-Watt driver, is suspension mountable. It measures 48-7/16-Inch x 19-17/32-Inch x 2-15/32-Inch.

This luminaire in segmented optical design, enhances the performance by three distributions. It has F-bay modular power supply for quick power disconnect. It withstands temperature rating of 40 deg C. It is suitable for use in retail, shopping malls, light industrial and recreational environments. Luminaire is UL/cUL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Temperature Rating
40 deg C
Socket Type
No
Shape
Rectangular
Number of Lamps
6.0000
Mounting
Suspended
Collection
Metalux™ HBL
Standards
UL/cUL Listed
Driver Type
346 Watt T5 Linear Electronic Program Rapid Start
UNSPSC
39111532
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
GTIN
00080083517718
Shade Type
No
Lamp Type/Designation
2 Ballast T5HO
Lamp Included
Yes
Lamp Wattage
54 Watt
UPC
08008351771
Item Name
High Bay Industrial Open Luminaire
Manufacturer Part Number
HBL-654T5-N-UNV-EBT2-U
Manufacturer Name
Cooper Lighting
Finish
White Enamel Painted
Dimmable
No
Dimensions
48-7/16 Inch Length x 19-17/32 Inch Width x 2-15/32 Inch Depth
Degree of Protection
No
Construction
Die Formed Steel
Color Temperature
No
Brand Name
Cooper Lighting
Eclipse Keywords Numeric
78133791014

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.