Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting HBL-632-N-UNV-EB82/PLUS-U 6-Light HBL Series Linear High Bay Industrial Open Luminaire 32-Watt 120 - 277-Volt Baked White Enamel Metalux™ F-Bay

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting HBL-632-N-UNV-EB82/PLUS-U 6-Light HBL Series Linear High Bay Industrial Open Luminaire 32-Watt 120 - 277-Volt Baked White Enamel Metalux™ F-Bay

SKU: 105148
Cooper Lighting Metalux™ F-Bay Collection HBL Series Linear high bay industrial open luminaire in baked white enamel finish, features die formed steel channel and end plates. It accommodates six 32-Watt T8 lamps with twist-lock socket. Lamp with electronic instant start ballast, has voltage rating of 120 - 277 Volt. Lamp has frequency rating of 50/60-Hz. It withstands temperature rating of 55 deg C. Suspension mountable luminaire measures 48-Inch x 19-17/32-Inch x 2-15/32-Inch. It is suitable for use in retail, shopping malls, light industrial and recreational environments. Luminaire is UL/cUL listed.
  • Segmented optical design increases the performance by three distributions
  • Stiffening brackets provides more strength and rigidity to channel
  • Excellent thermal dissipation
  • Suspension mount with optional wire hook and chain set
  • Die-formed, segmented optical design optimizes performance across three distributions

Overview

Cooper Lighting Metalux™ F-Bay Collection HBL Series Linear high bay industrial open luminaire in baked white enamel finish, features die formed steel channel and end plates. It accommodates six 32-Watt T8 lamps with twist-lock socket. Lamp with electronic instant start ballast, has voltage rating of 120 - 277 Volt. Lamp has frequency rating of 50/60-Hz. It withstands temperature rating of 55 deg C. Suspension mountable luminaire measures 48-Inch x 19-17/32-Inch x 2-15/32-Inch. It is suitable for use in retail, shopping malls, light industrial and recreational environments. Luminaire is UL/cUL listed.

Specifications

Collection
Metalux™ F-Bay
Voltage Rating
120 - 277 Volt
Type
HBL Series, Linear
Temperature Rating
55 deg C
Socket Type
Twist and Lock
Shape
No
Number of Lamps
6.0000
Mounting
Suspended
Fixture Wattage
192 Watt
Lamp Included
No
Lamp Type/Designation
T8
Shade Type
No
Standards
UL/cUL Listed
UNSPSC
39111532
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Manufacturer Part Number
HBL-632-N-UNV-EB82/PLUS-U
Manufacturer Name
Cooper Lighting
Lamp Wattage
32 Watt
Dimmable
No
Ballast Type
(2) T8 <10% THD Electronic, Instant Start High Factor >1.15
Brand Name
Cooper Lighting
Construction
Die Formed Steel Channel and End Plate
Degree of Protection
No
Dimensions
48 Inch Length x 19-17/32 Inch Width x 2-15/32 Inch Depth
Item Name
High Bay Industrial Open Luminaire
Finish
Baked White Enamel
Frequency Rating
50/60 Hz

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.