Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting GR8-2-32-A-UNV-EB81-U 2-Light Commercial Standard General Purpose Lensed Troffer 32-Watt 120 - 277-Volt Baked White Enamel Metalux™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting GR8-2-32-A-UNV-EB81-U 2-Light Commercial Standard General Purpose Lensed Troffer 32-Watt 120 - 277-Volt Baked White Enamel Metalux™

SKU: 92420
Cooper Lighting Metalux™ Collection Commercial general-purpose standard lensed troffer in baked white enamel finish, features die formed code gauge prime cold-rolled steel housing. It accommodates two 32-Watt T8 lamps. Lamp with electronic start ballast, has voltage rating of 120 - 277 Volt. Lamp has frequency rating of 50/60-Hz. Lay-in grid mountable troffer measures 48-Inch x 11-3/4-Inch x 3-1/4-Inch. It is suitable for commercial offices, schools, hospitals, retail merchandising and many other applications. It features full length stiffeners and unibody end plate for added strength. Troffer is UL/cUL listed.
  • Ballast cover easily removed without tools
  • Positive spring loaded steel latches and safety lock T-hinges provide secure, high-quality door fit and allow hinging and latching from either side
  • Reinforced flat white, steel door and reinforced mitered corners
  • Ample knockouts offered for continuous row wiring
  • Die-formed captive lampholder bracket fully encloses lampholder wiring for easy lampholder replacement
  • Heavy gauge flat steel door is die formed with reinforced mitered corners
  • Grid/Lay-in trim. Size 12 acrylic pattern shielding

Overview

Cooper Lighting Metalux™ Collection Commercial general-purpose standard lensed troffer in baked white enamel finish, features die formed code gauge prime cold-rolled steel housing. It accommodates two 32-Watt T8 lamps. Lamp with electronic start ballast, has voltage rating of 120 - 277 Volt. Lamp has frequency rating of 50/60-Hz. Lay-in grid mountable troffer measures 48-Inch x 11-3/4-Inch x 3-1/4-Inch. It is suitable for commercial offices, schools, hospitals, retail merchandising and many other applications. It features full length stiffeners and unibody end plate for added strength. Troffer is UL/cUL listed.

Specifications

Collection
Metalux™
Voltage Rating
120 - 277 Volt
Type
Commercial, Standard
Socket Type
No
Shape
No
Number of Lamps
2.0000
Mounting
Lay-In Grid
Fixture Wattage
64 Watt
Lamp Included
No
Lamp Type/Designation
T8
Shade Type
No
Standards
UL/cUL Listed
GTIN
00662401551330
UNSPSC
39111534
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
GR8-2-32-A-UNV-EB81-U
Manufacturer Name
Cooper Lighting
UPC
66240155133
Lamp Wattage
32 Watt
Dimmable
No
Ballast Type
<0% THD T8 Electronic Start
Brand Name
Cooper Lighting
Construction
Die Formed Code Gauge Prime Cold Rolled Steel
Degree of Protection
No
Dimensions
48 Inch Length x 11-3/4 Inch Width x 3-1/4 Inch Height
Item Name
General Purpose Lensed Troffer
Finish
Baked White Enamel
Frequency Rating
50/60 Hz

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.