Tour  

Cooper Lighting GLEON-AE-06-LED-E1-SL4-WH-WM 6-Light LED Type IV Distribution Area/Site Luminaire 120 - 277-Volt 4000K White McGraw-Edison

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting GLEON-AE-06-LED-E1-SL4-WH-WM 6-Light LED Type IV Distribution Area/Site Luminaire 120 - 277-Volt 4000K White McGraw-Edison

SKU: 427952
Cooper Lighting McGraw-Edison Collection Area/site luminaire in white color, features die-cast aluminum construction. It has six 70 CRI 4000K LED lamps that offer 29163-Lumens light output. Lamp has average life of 60000 hours. It has voltage rating of 120 - 277-Volt and drive current rating of 1-Amp. It has power rating of 315-Watts and frequency rating of 50/60-Hz.

Wall mountable luminaire measures 28-3/4-Inch x 21-5/8-Inch x 10-5/32-Inch. It withstands temperature range of -40 to 40 deg C. It has IP66-degree of protection. Dimmable luminaire has power factor greater than 90%. It has maximum load capacity of 1.18 - 2.64-Amp. It is suitable for use in walkways, parking lots, roadways, building areas and security lighting applications. Area/site luminaire is cULus listed.
  • Fixture power rating of 315-Watts
  • Measures 28-3/4-Inch x 21-5/8-Inch x 10-5/32-Inch
  • Features die-cast aluminum construction

Overview

Cooper Lighting McGraw-Edison Collection Area/site luminaire in white color, features die-cast aluminum construction. It has six 70 CRI 4000K LED lamps that offer 29163-Lumens light output. Lamp has average life of 60000 hours. It has voltage rating of 120 - 277-Volt and drive current rating of 1-Amp. It has power rating of 315-Watts and frequency rating of 50/60-Hz.

Wall mountable luminaire measures 28-3/4-Inch x 21-5/8-Inch x 10-5/32-Inch. It withstands temperature range of -40 to 40 deg C. It has IP66-degree of protection. Dimmable luminaire has power factor greater than 90%. It has maximum load capacity of 1.18 - 2.64-Amp. It is suitable for use in walkways, parking lots, roadways, building areas and security lighting applications. Area/site luminaire is cULus listed.

Specifications

Maximum Load Capacity
1.18 - 2.64 Amp
Shape
No
Power Factor
>0.9
Number of Lamps
6.0000
Mounting
Wall
Item Name
Area/Site Luminaire
Lumens
29163 Lumens
Includes
Spill Control
Frequency Rating
50/60 Hz
Finish
White
Dimmable
Yes
Socket Type
No
Voltage Rating
120 - 277 Volt
Temperature Rating
-40 to 40 deg C
Standards
cULus Certified
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Type
Type IV Distribution
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
315 Watt
Degree of Protection
IP66
Dimensions
28-3/4 Inch Length x 21-5/8 Inch Width x 10-5/32 Inch Height
Collection
McGraw-Edison
CRI
70.0000
Construction
Die Cast Aluminum
Manufacturer Part Number
GLEON-AE-06-LED-E1-SL4-WH-WM
Manufacturer Name
Cooper Lighting
Average Life
60000 Hour
Amperage Rating
1 Amp Driver
Brand Name
Cooper Lighting
Color Temperature
4000K
Category Level Three Search
Pole Mount Area Lights
Category Level Two Search
Outdoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
Pole Mount Area Lights
Is PFA Discontinued
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.