Cooper Lighting FM-LED-8-WH-840-PR FM Series LED Lighting Fixture 8-Watt 120-Volt 80 CRI 4000K 635-Lumens Metalux™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting FM-LED-8-WH-840-PR FM Series LED Lighting Fixture 8-Watt 120-Volt 80 CRI 4000K 635-Lumens Metalux™

SKU: 372719
Cooper Lighting Metalux™ Collection FM Series LED Flush mount in white color, features die formed steel housing. It has one 8-Watt 80 CRI 4000K LED lamp to offer 635-Lumens light output. Lamp has voltage rating of 120-Volts and average life of 35000 hours. Round LED flush mount is wall or ceiling mountable and measures 8-Inch Dia x 2-3/4-Inch. It is suitable for offices, corridors, stairways, bedroom, closet and foyers applications. LED Flush mount is UL/cUL listed.
  • Full frost lens for ideal LED aesthetics
  • Easy lens installation
  • Includes installation hardware

Overview

Cooper Lighting Metalux™ Collection FM Series LED Flush mount in white color, features die formed steel housing. It has one 8-Watt 80 CRI 4000K LED lamp to offer 635-Lumens light output. Lamp has voltage rating of 120-Volts and average life of 35000 hours. Round LED flush mount is wall or ceiling mountable and measures 8-Inch Dia x 2-3/4-Inch. It is suitable for offices, corridors, stairways, bedroom, closet and foyers applications. LED Flush mount is UL/cUL listed.

Specifications

UPC
08008371903
Lamp Type/Designation
LED
Shade Type
No
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
FM-LED-8-WH-840-PR
Lamp Included
Yes
Voltage Rating
120 Volt
Type
FM Series
Mounting
Ceiling/Wall
Item Name
LED Lighting Fixture
Finish
White
Brand Name
Cooper Lighting
Dimmable
No
Dimensions
8 Inch Dia x 2-3/4 Inch Depth
Degree of Protection
No
Construction
Die Formed Steel Housing
Average Life
35000 Hour
Collection
Metalux™
Lamp Wattage
8 Watt
Energy Star Flag
No
Socket Type
No
Shape
Round
UNSPSC
39111503
Standards
UL/cUL Listed
Lumens
635 Lumens
CRI
80.0000
Color Temperature
4000K

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.