Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting FA5BZ Steel Pole Top Fitter 2-Inch Black Lumark®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting FA5BZ Steel Pole Top Fitter 2-Inch Black Lumark®

SKU: 10613
Cooper Lighting Lumark® Collection Slipfitter pole top fitter in black, has steel construction for added durability.
  • Comes in black color
  • Features steel construction
  • 2-Inch pipe

Overview

Cooper Lighting Lumark® Collection Slipfitter pole top fitter in black, has steel construction for added durability.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
No
Finish
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Start Type
No
Color Temperature
No
Bulb Base
No
UNSPSC
39111616
Energy Star Flag
No
Manufacturer Part Number
FA5BZ
Manufacturer Name
Cooper Lighting
UPC
66240011576
Color/Finish
Black
Collection
Lumark®
Brand Name
Cooper Lighting
Item Name
Pole Top Fitter
Material
Steel
Size
2 Inch Pipe
Socket Type
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.