Cooper Lighting EUX7-R EUX Series Self-Powered LED Exit Sign Brushed Aluminum Housing Red Letter 120/277-Volt Sure-Lites®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting EUX7-R EUX Series Self-Powered LED Exit Sign Brushed Aluminum Housing Red Letter 120/277-Volt Sure-Lites®

SKU: 373363
Cooper Lighting Sure-Lites® EUX Series Self-powered LED exit sign uses LED lamp that has voltage rating of 120/277-Volts. Single/double face exit sign has power rating of 0.9-Watt at 120-Volts and 1.1-Watts at 277-Volts. It comes with red colored EXIT legend. It runs on sealed maintenance-free nickel-cadmium battery. Exit sign has aluminum construction and supports universal mounting. It measures 13-3/4-Inch x 7-3/8-Inch. It has temperature rating of 50 to 104 deg F. It offers low-voltage disconnect, overload/short-circuit and brownout circuit. Exit sign is UL listed and meets NFPA/NEC/OSHA standards.
  • EZ key external battery disconnect
  • Eagle eye self-diagnostic system option
  • Long life LED light source
  • Solid state voltage limited charger
  • Solid state switching
  • Test switch/power indicator light
  • Halo Got Nail hanger bars included for recessed applications. Convenient 1/2-Inch knockouts on top and end of fixture

Overview

Cooper Lighting Sure-Lites® EUX Series Self-powered LED exit sign uses LED lamp that has voltage rating of 120/277-Volts. Single/double face exit sign has power rating of 0.9-Watt at 120-Volts and 1.1-Watts at 277-Volts. It comes with red colored EXIT legend. It runs on sealed maintenance-free nickel-cadmium battery. Exit sign has aluminum construction and supports universal mounting. It measures 13-3/4-Inch x 7-3/8-Inch. It has temperature rating of 50 to 104 deg F. It offers low-voltage disconnect, overload/short-circuit and brownout circuit. Exit sign is UL listed and meets NFPA/NEC/OSHA standards.

Specifications

Type
EUX Series, Self-Powered
Temperature Rating
50 to 104 deg F (10 to 40 deg C)
Sub Brand
Sure-Lites®
Power Rating
0.9 Watt at 120 Volt, 1.1 Watt at 277 Volt
Mounting
Universal
Material
Aluminum
Length
7.375
Lamp Type
LED
Item Name
LED Exit Sign
Frequency Rating
60 Hz
Voltage Rating
120/277 Volt
Battery Life
7 Year Pro-Rated
Width
13.75
Standards
UL 924, NFPA 101 (Life Safety), NEC, OSHA Compliant
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Housing Color/Finish
Brushed Aluminum
Letter Color
Red
Lens Type
No
Legend
EXIT
Lamp Included
Yes
Face Type
Single/Double
Battery Type
Maintenance-Free Sealed Nickel Cadmium
Background Color
No
Degree of Protection
No
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
EUX7-R
Color Temperature
No
Brand Name
Cooper Lighting
Amperage Rating
0.08 Amp at 120/277 Volt

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.