Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting EI400LVAT Low Voltage IC Air-Tight 4-Inch Recessed Housing 120-Volt 12-Volt Lamp Round All-Pro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting EI400LVAT Low Voltage IC Air-Tight 4-Inch Recessed Housing 120-Volt 12-Volt Lamp Round All-Pro®

SKU: 409394
Cooper Lighting All-Pro® Collection Low-voltage 4-Inch recessed housing features double wall aluminum construction. This round housing accommodates 2-Pin MR16 lamp that has voltage rating of 120-Volts. It is insulated air-tite ceiling mountable and has cut out of size 4-1/2-inches. It measures 13-Inch x 9-1/2-Inch x 7-3/8-Inch. It contains quick-connect wiring connectors, all-nail bar hangers, NM cable pryouts and conduit knockouts. Housing is UL/cUL listed.
  • Bar hangers may be shortened for narrow joist spaces
  • Housing may be removed from plaster frame for junction box access
  • Integral 120-Volt transformer steps line voltage down to lamp voltage

Overview

Cooper Lighting All-Pro® Collection Low-voltage 4-Inch recessed housing features double wall aluminum construction. This round housing accommodates 2-Pin MR16 lamp that has voltage rating of 120-Volts. It is insulated air-tite ceiling mountable and has cut out of size 4-1/2-inches. It measures 13-Inch x 9-1/2-Inch x 7-3/8-Inch. It contains quick-connect wiring connectors, all-nail bar hangers, NM cable pryouts and conduit knockouts. Housing is UL/cUL listed.

Specifications

Lamp Type/Designation
MR16
Shape
Round
Socket Type
Bi-Pin
Type
Low Voltage
Voltage Rating
120 Volt, 12 Volt Lamp
Ceiling Type
Insulated, Air-Tight
Collection
All-Pro®
Lamp Included
No
Shade Type
No
Transformer Type
120 Volt Integral Magnetic
Trim Size
4 Inch
Component Type
Housing
Trim Type
No
Energy Star Flag
No
UNSPSC
39111505
UPC
62269655691
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
EI400LVAT
Mounting
Recessed
Brand Name
Cooper Lighting
Construction
Double Wall Aluminum
Cutout Size
4-1/2 Inch
Item Name
Recessed Housing
Finish
No
Dimmable
No
Dimensions
13 Inch Length x 9-1/2 Inch Width x 7-3/8 Inch Height
Degree of Protection
No
Standards
UL/cUL Listed
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.