Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting E750ICAT High Efficacy New Construction IC Air-Tight 6-Inch LED Recessed Housing 120 - 277-Volt Round Halo®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting E750ICAT High Efficacy New Construction IC Air-Tight 6-Inch LED Recessed Housing 120 - 277-Volt Round Halo®

SKU: 681764
Standard Pack/Case Quantity: 6/Case, 144/Pallet
Halo 6-Inch High efficacy LED recessed new construction housing in round shape, has single wall precision rolled aluminum construction with compact galvanized steel plaster frame for strength and durability. The housing incorporates LED lamp to deliver bright light. Housing has a fixture power rating of 20-Watts and voltage ranging from 120 to 277-Volts. The housing measures 7-1/4-Inch x 10-3/8-Inch x 6-3/4-Inch. It mounts to an insulated airtight ceiling with a maximum thickness of up to 1-Inch. It offers IP56-degree of protection for use in tough environment. The housing is suitable for use with an integrated LED trims and modules and for use in damp locations. This high efficacy LED recessed housing meets cULus, CE, NEMA LSD57-2013, ASTM-E283, NEC 410.16, Title 24, RoHS and Energy Star standards.
  • Has single wall precision rolled aluminum housing with interlocking construction to maintain concentricity
  • Has V notches to guide strings or laser lines for precise positioning
  • Has two regressed screws to provide positive horizontal bar hanger locking from below the ceiling
  • Provides direct contact with insulation
  • Has captive preinstalled All-Nail™ bar hangers to support housing at any point along span
  • Suitable for use in damp locations

Overview

Halo 6-Inch High efficacy LED recessed new construction housing in round shape, has single wall precision rolled aluminum construction with compact galvanized steel plaster frame for strength and durability. The housing incorporates LED lamp to deliver bright light. Housing has a fixture power rating of 20-Watts and voltage ranging from 120 to 277-Volts. The housing measures 7-1/4-Inch x 10-3/8-Inch x 6-3/4-Inch. It mounts to an insulated airtight ceiling with a maximum thickness of up to 1-Inch. It offers IP56-degree of protection for use in tough environment. The housing is suitable for use with an integrated LED trims and modules and for use in damp locations. This high efficacy LED recessed housing meets cULus, CE, NEMA LSD57-2013, ASTM-E283, NEC 410.16, Title 24, RoHS and Energy Star standards.

Specifications

Shape
Round
Mounting
Recessed
Item Name
LED Recessed Housing
For Use With
Integrated LED Trims and Modules
Finish
No
Dimmable
No
Dimensions
7-1/4 Inch Length x 10-3/8 Inch Width x 6-3/4 Inch Height
Degree of Protection
IP56
Voltage Rating
120 - 277 Volt
Type
High Efficacy, New Construction
Component Type
Housing
Standard Pack/Case Quantity
6/Case, 144/Pallet
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111515
GTIN
00080083775040
Standards
cULus Certified, CE Marked, NEMA LSD57-2013 Rated, ASTM-E283 Standard, Energy Star Qualified, NEC 410.16, Title 24, RoHS Compliant
Trim Type
No
Trim Size
6 Inch
Construction
Single Wall Precision Rolled Aluminum and Compact Galvanized Steel Plaster Frame
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
No
Fixture Wattage
20 Watt
Ceiling Type
Insulated, Air-Tight
Socket Type
No
Color Temperature
No
Manufacturer Name
Cooper Lighting
sku
681764
UPC
08008377504
Manufacturer Part Number
E750ICAT
Brand Name
Halo
Is Not Returnable
No
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.