Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting E4MRMW 4-Inch Trim Square Matte White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting E4MRMW 4-Inch Trim Square Matte White

SKU: 502044
Cooper Lighting Trim of 4-inches, comes in square shape and matte white color. It is suitable for use with Iris® P408ICAT housing.
  • Square in shape
  • Trim size of 4-inches
  • Comes in matte white color

Overview

Cooper Lighting Trim of 4-inches, comes in square shape and matte white color. It is suitable for use with Iris® P408ICAT housing.

Specifications

Shape
Square
Socket Type
No
Ceiling Type
No
Lamp Included
No
Shade Type
No
Trim Size
4 Inch
Component Type
Trim
Trim Type
No
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Color
Matte White
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
E4MRMW
Brand Name
Cooper Lighting
Item Name
Trim
For Use With
Iris® P408ICAT Housing
Finish
No
Dimmable
No
Degree of Protection
No
Is PFA Discontinued
No
Leaf Node Search
Recessed Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Recessed Lighting

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.