Cooper Lighting E3MRWB 3-Inch Down Light Trim Round White Trim (Paintable) Iris®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting E3MRWB 3-Inch Down Light Trim Round White Trim (Paintable) Iris®

SKU: 192318
Cooper Lighting Iris® Collection 3-Inch Round downlight baffle trim in white color, accommodates MR16 lamp. It has light trap that eliminates spill light at edge of flange or reflector. Trim has outer diameter of 3-1/2-inches.
  • High purity 0.04-Inch thick machine spun aluminum parabolic contour
  • Features 50-degree equal lamp and lamp image cut-off for glare-free lighting
  • Die-cast flange can be removed in the field and faux finished
  • Die-cast flange can also be installed flush with flush mount collar

Overview

Cooper Lighting Iris® Collection 3-Inch Round downlight baffle trim in white color, accommodates MR16 lamp. It has light trap that eliminates spill light at edge of flange or reflector. Trim has outer diameter of 3-1/2-inches.

Specifications

Lamp Type/Designation
MR16
Shape
Round
Socket Type
No
Ceiling Type
No
Collection
Iris®
Lamp Included
No
Shade Type
No
Trim Size
3 Inch
Component Type
Trim
Trim Type
Baffle
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39111541
GTIN
00662400685777
UPC
66240068577
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
E3MRWB
Brand Name
Cooper Lighting
Item Name
Down Light Trim
Finish
White Trim (Paintable) and Baffle
Dimmable
No
Dimensions
3-1/2 Inch OD
Degree of Protection
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.